Nacogdoches |
109 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Bridgeport |
Catalog Number |
KNRA34 |
962 |
Manufacturer Number |
KNRA-3/4 |
962 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
31162906 - Hose or pipe clamps
|
UPC/EAN/GTIN |
00784011155057 |
00781747009623 |
Weight per package |
0.43 (lbs/each) |
0.333 (lbs/each) |
Description |
KNRA34 3/4" RT Ang CLMP
3/4 Right Angle Clamp
|
962 3/4" Right Angle Conduit Clamp
Clamp, Conduit, Right Angle, Malleable Iron, Size 3/4 Inch.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.08 (Each) |
$4.45 (Each) |
Carton/Reel |
$5.08 (1 Each) |
$44.49 (10 Each) |
Standard Packaging/Reel |
$5.08 (1 Each) |
$222.44 (50 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
Shape |
- |
Angle |
|
Finish |
Hot Dip Galvanized |
Zinc Electroplated |
|
Length |
- |
2-1/4 in |
Size |
- |
3/4 |
Width |
- |
2-3/8 in |
|
Additional Information |
Applicable standard ANSI C80.1 |
- |
Commodity Description |
Rigid Conduit Fittings - Steel |
- |
Description |
3/4" RT ANG CLMP |
3/4" RIGHT ANGLE CONDUIT CLAMP |
extra long description |
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 5-1/8 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
BPT 962 3/4" CONDUIT CLAMP |
Features |
- |
Used to secure conduit perpendicular to beam or channel. |
Long Description |
3/4 RIGHT ANGLE CLAMP |
Clamp, Conduit, Right Angle, Malleable Iron, Size 3/4 Inch. |
Product Type |
Conduit Support |
Clamp |
Short Description |
- |
Clamp, 3/4 in, Zinc Electro-Plate |
Special Features |
- |
Right Angle |
|
Color/Finish |
- |
Zinc Electro-Plated |
Connection Orientation |
- |
Right Angle |
media |
- |
Yes |
package quantity |
- |
10 CT;50 PK |
Standards Met |
- |
UL File No: E161206;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed |
|
|
Brand |
ECN-KORNS |
Bridgeport |
Manufacturers Part Number |
KNRA-3/4 |
962 |
Model |
KNRA |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
RIGHT ANGLE |
Conduit Clamps |
|
Trade Size |
3/4 INCH |
3/4 in |
|
Standard Package |
50 PER CARTON |
- |
|
Application |
- |
Used to secure conduit perpendicular to beam or channel. |
Approval |
UL 6, CSA C22.2 |
- |
standard |
- |
cULus |