Nacogdoches |
14 |
14 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
KNRA3 |
RA3 |
Manufacturer Number |
KNRA-3 |
KNRA-3 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
31162900 - Clamps
|
UPC/EAN/GTIN |
00784011155170 |
00784011155170 |
Weight per package |
7.3332 (lbs/each) |
1.1 (lbs/each) |
Description |
KNRA3 3" RT Angle CLMP
3 Right Angle Clamp
|
RA3 3" RT Angle CLMP
3 Right Angle Clamp
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.04 (Each) |
$13.04 (Each) |
Carton/Reel |
$13.04 (1 Each) |
$13.04 (1 Each) |
Standard Packaging/Reel |
$195.53 (15 Each) |
$325.88 (25 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Finish |
Hot Dip Galvanized |
Hot Dip Galvanized |
|
Additional Information |
Applicable standard ANSI C80.1 |
Applicable standard ANSI C80.1 |
Commodity Description |
Rigid Conduit Fittings - Steel |
Rigid Conduit Fittings - Steel |
Description |
3" RT ANGLE CLMP |
3" RT ANGLE CLMP |
extra long description |
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 15 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 4-1/2 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 15 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 4-1/2 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
Long Description |
3 RIGHT ANGLE CLAMP |
3 RIGHT ANGLE CLAMP |
Product Type |
Conduit Support |
Conduit Support |
similar brands |
- |
Korns Clamp |
|
Brand |
ECN-KORNS |
ECN-KORNS |
Manufacturers Part Number |
KNRA-3 |
KNRA-3 |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
RIGHT ANGLE |
RIGHT ANGLE |
|
|
|
Standard Package |
15 PER CARTON |
15 PER CARTON |
|
Approval |
UL 6, CSA C22.2 |
UL 6, CSA C22.2 |