Item Comparison: KNRA2, RC2SC

Item

KNRA2 - 2" RT Ang CLMP - Ecn-Korns

KNRA2
2" RT Ang CLMP

$10.1614 Each

$10.16 (1 Each)

QTY:
Each
Add
RC2SC - 2" Right Angle Clamp - Steel City

RC2SC
2" Right Angle Clamp

$18.6533 Each

$932.66 (50 Each)

QTY:
Each
Add
Nacogdoches 38 0
All Stores 1,522 0
Vendor Ecn-Korns Steel City
Catalog Number KNRA2 RC2SC
Manufacturer Number KNRA-2 RC 2 SC
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162900 - Clamps 39121701 - Electrical hangers
UPC/EAN/GTIN 00784011155132 00785991503227
Weight per package 0.85 (lbs/each) 0.74 (lbs/each)
Description KNRA2 2" RT Ang CLMP
2 Right Angle Clamp
RC2SC 2" Right Angle Clamp
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 2.375 Inches, Nominal Conduit Size 2 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.16 (Each) $18.65 (Each)
Carton/Reel $10.16 (1 Each) $932.66 (50 Each)
Standard Packaging/Reel $10.16 (1 Each) $932.66 (50 Each)
Material Malleable Iron Malleable Iron
Finish Hot Dip Galvanized Galvanized
Size - 2
Additional Information Applicable standard ANSI C80.1 -
Commodity Description Rigid Conduit Fittings - Steel -
Description 2" RT ANG CLMP 2" RIGHT ANGLE CLAMP
extra long description RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 3-1/4 INCH; LOAD RATING 25 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC ABB RC 2 SC RC BEAM CLP COND SZ 2IN
Long Description 2 RIGHT ANGLE CLAMP Clamp, RC Beam, Outer Diameter of Conduit or Pipe 2.375 Inches, Nominal Conduit Size 2 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam
Product Type Conduit Support RC Beam CLP Cond SZ 2IN Mall Iron
Brand ECN-KORNS Steel City / Spring Steel Fasteners
Manufacturers Part Number KNRA-2 RC-2-SC
Model KNRA -
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type RIGHT ANGLE Beam Clamps
Trade Size 2 INCH -
Standard Package 25 PER CARTON -
Application - For use with conduit or pipe
Approval UL 6, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat