Nacogdoches |
0 |
38 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Ecn-Korns |
Catalog Number |
966 |
KNRA2 |
Manufacturer Number |
966 |
KNRA-2 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
31162900 - Clamps
|
UPC/EAN/GTIN |
00781747009661 |
00784011155132 |
Weight per package |
0.691 (lbs/each) |
0.85 (lbs/each) |
Description |
966 2" Right Angle Conduit Clamp
Clamp, Conduit, Right Angle, Malleable Iron, Size 2 Inch.
|
KNRA2 2" RT Ang CLMP
2 Right Angle Clamp
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.92 (Each) |
$10.16 (Each) |
Carton/Reel |
$44.60 (5 Each) |
$10.16 (1 Each) |
Standard Packaging/Reel |
$223.02 (25 Each) |
$10.16 (1 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
Shape |
Angle |
- |
|
Finish |
Zinc Electroplated |
Hot Dip Galvanized |
|
Length |
4-13/16 in |
- |
Size |
2 |
- |
Width |
4-1/8 in |
- |
|
Additional Information |
- |
Applicable standard ANSI C80.1 |
Commodity Description |
- |
Rigid Conduit Fittings - Steel |
Description |
2" RIGHT ANGLE CONDUIT CLAMP |
2" RT ANG CLMP |
extra long description |
BPT 966 2" CONDUIT CLAMP |
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 3-1/4 INCH; LOAD RATING 25 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
Features |
Used to secure conduit perpendicular to beam or channel. |
- |
Long Description |
Clamp, Conduit, Right Angle, Malleable Iron, Size 2 Inch. |
2 RIGHT ANGLE CLAMP |
Product Type |
Clamp |
Conduit Support |
Short Description |
Right Angle Clamp, 2 in, Zinc Electro-Plate |
- |
Special Features |
Right Angle |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
Connection Orientation |
Right Angle |
- |
media |
Yes |
- |
package quantity |
5 CT;25 PK |
- |
Standards Met |
UL File No: E-161206;UL Standard: UL-2239;RoHS Compliant;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
ECN-KORNS |
Manufacturers Part Number |
966 |
KNRA-2 |
Model |
- |
KNRA |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Conduit Clamps |
RIGHT ANGLE |
|
|
Standard Package |
- |
25 PER CARTON |
|
Application |
Used to secure conduit perpendicular to beam or channel. |
- |
Approval |
- |
UL 6, CSA C22.2 |
standard |
cULus |