Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Appleton |
Catalog Number |
KNRA12 |
PC150RA |
Manufacturer Number |
KNRA-1/2 |
PC-150RA |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00784011155033 |
00781381288330 |
Weight per package |
0.4 (lbs/each) |
0.56 (lbs/each) |
Description |
KNRA12 1/2" RT Ang CLMP
1/2 Right Angle Clamp
|
PC150RA 1-1/2" Right Angle CLMP
Appleton Right Angle Type Clamp, Size: 1-1/2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid, Imc and Emt
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.82 (Each) |
$10.83 (Each) |
Carton/Reel |
$4.82 (1 Each) |
$270.78 (25 Each) |
Standard Packaging/Reel |
$4.82 (1 Each) |
$270.78 (25 Each) |
|
Material |
Malleable Iron |
Castings: Malleable Iron, Hardware: Steel |
|
Finish |
Hot Dip Galvanized |
Castings: Hot Dip; Hardware: Mechanically Galvanized |
|
|
Additional Information |
Applicable standard ANSI C80.1 |
- |
Commodity Description |
Rigid Conduit Fittings - Steel |
- |
Description |
1/2" RT ANG CLMP |
1-1/2" RIGHT ANGLE CLMP |
extra long description |
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 50 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-1/4 INCH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
APP PC-150RA 1-1/2 IN RIGHT ANGLE T |
Long Description |
1/2 RIGHT ANGLE CLAMP |
Appleton Right Angle Type Clamp, Size: 1-1/2 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT |
Product Type |
Conduit Support |
1-1/2 In Right Angle Type CLP |
Special Features |
- |
Easily installs; Capable of withstanding heavy loads; Three styles meet every installation need, heavy duty u-bolts, hex bolts and hex nuts |
|
|
Brand |
ECN-KORNS |
Appleton |
Manufacturers Part Number |
KNRA-1/2 |
PC-150RA |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
RIGHT ANGLE |
Right Angle Type Clamp |
|
|
Standard Package |
50 PER CARTON |
- |
|
Application |
- |
For Rigid, IMC And EMT |
Approval |
UL 6, CSA C22.2 |
- |
standard |
- |
CSA C22.2 No. 18.4, CSA 065178 |