Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Bridgeport |
Catalog Number |
KNRA114 |
964 |
Manufacturer Number |
KNRA-1-1/4 |
964 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
31162900 - Clamps
|
31162906 - Hose or pipe clamps
|
UPC/EAN/GTIN |
00784011155095 |
00781747009647 |
Weight per package |
0.53 (lbs/each) |
0.524 (lbs/each) |
Description |
KNRA114 1-1/4" RT Ang CLMP
1 1/4 Right Angle Clamp
|
964 1-1/4" Right Angle Conduit Clamp
Clamp, Conduit, Right Angle, Malleable Iron, Size 1 1/4 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.26 (Each) |
$5.71 (Each) |
Carton/Reel |
$6.26 (1 Each) |
$57.06 (10 Each) |
Standard Packaging/Reel |
$6.26 (1 Each) |
$285.30 (50 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Finish |
Hot Dip Galvanized |
Zinc Electroplated |
|
|
Additional Information |
Applicable standard ANSI C80.1 |
- |
Commodity Description |
Rigid Conduit Fittings - Steel |
- |
Description |
1-1/4" RT ANG CLMP |
1-1/4" RIGHT ANGLE CONDUIT CLAMP |
extra long description |
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-7/8 INCH; LOAD RATING 25 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
BPT 964 1-1/4" CONDUIT CLAMP |
Long Description |
1 1/4 RIGHT ANGLE CLAMP |
Clamp, Conduit, Right Angle, Malleable Iron, Size 1 1/4 Inch |
Product Type |
Conduit Support |
1-1/4" Conduit Clamp |
Special Features |
- |
Right Angle |
|
|
Brand |
ECN-KORNS |
Bridgeport |
Manufacturers Part Number |
KNRA-1-1/4 |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
RIGHT ANGLE |
Conduit Clamps |
|
|
Standard Package |
25 PER CARTON |
- |
|
Application |
- |
Used to secure conduit perpendicular to beam or channel. |
Approval |
UL 6, CSA C22.2 |
- |
standard |
- |
cULus |