Item Comparison: KNRA112, RA112

Item

KNRA112 - 1-1/2" RT Ang CLMP - Ecn-Korns

KNRA112
1-1/2" RT Ang CLMP

$6.7062 Each

$167.66 (25 Each)

QTY:
Each
Add
RA112 - 1-1/2" RT Ang CLMP - Ecn-Korns

RA112
1-1/2" RT Ang CLMP

$6.7062 Each

$167.66 (25 Each)

QTY:
Each
Add
Nacogdoches 46 46
All Stores 1,857 1,857
Vendor Ecn-Korns Ecn-Korns
Catalog Number KNRA112 RA112
Manufacturer Number KNRA-1-1/2 KNRA-1-1/2
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162900 - Clamps 31162900 - Clamps
UPC/EAN/GTIN 00784011155118 00784011155118
Weight per package 0.58 (lbs/each) 0.58 (lbs/each)
Description KNRA112 1-1/2" RT Ang CLMP
1 1/2 Right Angle Clamp
RA112 1-1/2" RT Ang CLMP
Clamp, 1-1/2 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 58 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.71 (Each) $6.71 (Each)
Carton/Reel $6.71 (1 Each) $6.71 (1 Each)
Standard Packaging/Reel $167.66 (25 Each) $167.66 (25 Each)
Material Malleable Iron Malleable Iron
Shape - Angle
Finish Hot Dip Galvanized Hot Dip Galvanized
Additional Information Applicable standard ANSI C80.1 Applicable standard ANSI C80.1
Commodity Description Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Steel
Description 1-1/2" RT ANG CLMP 1-1/2" RT ANG CLMP
extra long description RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-9/16 INCH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-9/16 INCH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description 1 1/2 RIGHT ANGLE CLAMP Clamp, 1-1/2 in Trade Size, KNRA Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 58 lb/100
Product Type Conduit Support Conduit Support
Short Description - Clamp, 1-1/2 in, Hot Dip Galvanized
similar brands - Korns Clamp
Color/Finish - Hot Dip Galvanized
Connection Orientation - Right Angle
package quantity - 25 CT
Standards Met - ANSI Standard;CSA C22.2 Certified;UL Listed
Made in USA - yes
Brand ECN-KORNS ECN-KORNS
Manufacturers Part Number KNRA-1-1/2 KNRA-1-1/2
Model - KNRA
sub brand - Korns(R)
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type RIGHT ANGLE RIGHT ANGLE
Trade Size 1-1/2 INCH 1-1/2 in
Status - Inactive
Standard Package 25 PER CARTON 25 PER CARTON
Weight - 58 lb/100
Approval UL 6, CSA C22.2 UL 6, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat