Nacogdoches |
46 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Bridgeport |
Catalog Number |
KNRA112 |
965 |
Manufacturer Number |
KNRA-1-1/2 |
965 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
31162906 - Hose or pipe clamps
|
UPC/EAN/GTIN |
00784011155118 |
00781747009654 |
Weight per package |
0.58 (lbs/each) |
0.518 (lbs/each) |
Description |
KNRA112 1-1/2" RT Ang CLMP
1 1/2 Right Angle Clamp
|
965 1-1/2" Right Angle Conduit Clamp
Clamp, 1-1/2 In Trade Size, Angle Shape, Zinc Electro-Plated, Right Angle Connection Orientation, 3-3/16 In Length, 3-11/16 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.71 (Each) |
$6.38 (Each) |
Carton/Reel |
$6.71 (1 Each) |
$31.90 (5 Each) |
Standard Packaging/Reel |
$167.66 (25 Each) |
$159.52 (25 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
Shape |
- |
Angle |
|
Finish |
Hot Dip Galvanized |
Zinc Electroplated |
|
Length |
- |
3-3/16 in |
Size |
- |
1 1/2 |
Width |
- |
3-11/16 in |
|
Additional Information |
Applicable standard ANSI C80.1 |
- |
Commodity Description |
Rigid Conduit Fittings - Steel |
- |
Description |
1-1/2" RT ANG CLMP |
1-1/2" RIGHT ANGLE CONDUIT CLAMP |
extra long description |
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-9/16 INCH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
BPT 965 1-1/2" CONDUIT CLAMP |
Features |
- |
Used to secure conduit perpendicular to beam or channel. |
Long Description |
1 1/2 RIGHT ANGLE CLAMP |
Clamp, 1-1/2 in Trade Size, Angle Shape, Zinc Electro-Plated, Right Angle Connection Orientation, 3-3/16 in Length, 3-11/16 in Width |
Product Type |
Conduit Support |
Clamp |
Short Description |
- |
Clamp, Condiut, 1-1/2 in, Zinc Electro-Plate |
Special Features |
- |
Right Angle |
|
Color/Finish |
- |
Zinc Electro-Plated |
Connection Orientation |
- |
Right Angle |
media |
- |
Yes |
package quantity |
- |
5 CT;25 PK |
Standards Met |
- |
UL File No: E161206;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed |
|
|
Brand |
ECN-KORNS |
Bridgeport |
Manufacturers Part Number |
KNRA-1-1/2 |
965 |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
RIGHT ANGLE |
Conduit Clamps |
|
Trade Size |
1-1/2 INCH |
1-1/2 in |
|
Standard Package |
25 PER CARTON |
- |
|
Application |
- |
Secure Conduit Perpendicular to Beam or Channel |
Approval |
UL 6, CSA C22.2 |
- |
standard |
- |
cULus |