Item Comparison: KNRA1, 963

Item

KNRA1 - 1" RT Ang CLMP - Ecn-Korns

KNRA1
1" RT Ang CLMP

$5.5479 Each

$5.55 (1 Each)

QTY:
Each
Add
963 - 1" Right Angle Conduit Clamp - Bridgeport

963
1" Right Angle Conduit Clamp

$4.8851 Each

$244.26 (50 Each)

QTY:
Each
Add
Nacogdoches 187 0
All Stores 3,249 911
Vendor Ecn-Korns Bridgeport
Catalog Number KNRA1 963
Manufacturer Number KNRA-1 963
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162900 - Clamps 31162906 - Hose or pipe clamps
UPC/EAN/GTIN 00784011155071 00781747009630
Weight per package 0.48 (lbs/each) 0.389 (lbs/each)
Description KNRA1 1" RT Ang CLMP
1 Right Angle Clamp
963 1" Right Angle Conduit Clamp
Clamp, Conduit, Right Angle, Malleable Iron, Size 1 Inch.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.55 (Each) $4.89 (Each)
Carton/Reel $5.55 (1 Each) $48.85 (10 Each)
Standard Packaging/Reel $5.55 (1 Each) $244.26 (50 Each)
Material Malleable Iron Malleable Iron
Shape - Angle
Finish Hot Dip Galvanized Zinc Electroplated
Length - 2-5/8 in
Size - 1
Width - 2-9/16 in
Additional Information Applicable standard ANSI C80.1 -
Commodity Description Rigid Conduit Fittings - Steel -
Description 1" RT ANG CLMP 1" RIGHT ANGLE CONDUIT CLAMP
extra long description RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE BPT 963 1" CONDUIT CLAMP
Features - Used to secure conduit perpendicular to beam or channel.
Long Description 1 RIGHT ANGLE CLAMP Clamp, Conduit, Right Angle, Malleable Iron, Size 1 Inch.
Product Type Conduit Support Clamp
Short Description - Right Angle Clamp, 1 in, Zinc Electro-Plate
Special Features - Right Angle
Color/Finish - Zinc Electro-Plated
Connection Orientation - Right Angle
media - Yes
package quantity - 10 CT;50 PK
Standards Met - UL File No: E161206;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed
Made in USA - yes
Brand ECN-KORNS Bridgeport
Manufacturers Part Number KNRA-1 963
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type RIGHT ANGLE Conduit Clamps
Trade Size 1 INCH 1 in
Standard Package 25 PER CARTON -
Application - Used to secure conduit perpendicular to beam or channel.
Approval UL 6, CSA C22.2 -
standard - cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat