Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
K6HXTP |
8710EJ |
Manufacturer Number |
K6HXTP |
8710EJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162814 - Fastener assortment kit
|
31162814 - Fastener assortment kit
|
UPC/EAN/GTIN |
00781002296225 |
00705591965027 |
Weight per package |
1.05 (lbs/each) |
0.97 (lbs/each) |
Description |
K6HXTP #10 Red Conical Anchor Kit W/HH Combo Drive Screws
Anchor Kit, Nylon Material, Hex Head, #10 Diameter, Phillips/Slotted Drive, 1.05 LB
|
8710EJ 10 X 1 Anchor Kit - HX Washer Head
Anchor Kit, 1 In Length, Hex Head, 0.97 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.90 (Each) |
$24.30 (Each) |
Carton/Reel |
$19.90 (1 Each) |
$24.30 (1 Each) |
Standard Packaging/Reel |
$19.90 (1 Each) |
$291.60 (12 Each) |
|
|
Diameter |
#10 AWG |
- |
Length |
- |
1 in |
Size |
#10 X 1 IN |
10x1 |
|
Description |
#10 ANCHOR KIT HEX/PHIL/SLOTTED W/ #22 RED ANCHOR |
10 X 1 ANCHOR KIT - HX WASHER HEAD |
extra long description |
DOTTIE K6HXTP #10 Anchor Kit Hex/Ph |
PECO 8710EJ 10X1 ANCHOR KIT - HX WA |
Features |
- |
Peco fasteners 10 x 1 hwh anchor kit sold per jar |
Long Description |
Anchor Kit, Nylon Material, Hex Head, #10 Diameter, Phillips/Slotted Drive, 1.05 LB |
Anchor Kit, 1 in Length, Hex Head, 0.97 lb |
Product Type |
Anchor Kit |
Anchor Kit |
Short Description |
Anchor Kit, Nylon, #12 |
Anchor Kit, 1 in, Hex Head |
|
Drill Size |
1/4 |
- |
Drive Type |
Phillips/Slotted |
- |
Head Type |
Hex |
Hex |
includes |
(100) #10 x 1 in Hex/Phillips/Slotted Head Screw;(100) #23 Red Collar |
- |
Number of Pieces |
201 |
- |
package quantity |
6 PK |
6 CT |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
K6HXTP |
8710EJ |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
Anchor Kit |
WASHER |