Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
K12035 |
K12055 |
Manufacturer Number |
K12035 |
K12055 |
Category |
Hand Tools & Hydraulic Tools -
Strippers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111510 - Stripping tools
|
27111510 - Stripping tools
|
UPC/EAN/GTIN |
00092644343353 |
00092644343551 |
Weight per package |
0.612 (lbs/each) |
0.631 (lbs/each) |
Description |
K12035 Klein-Kurve Heavy-Duty Wire Stripper 8-20 Awg
These Forged, Heavy-Duty Wire Strippers Have Shear-Cutting Knives For A Lower Force to Cut Copper Wire and Larger Cable Such As Romex® and Other Nonmetallic (Type NM) Cable. Updated Design Features Six Stripping Holes For 8-18 Awg Solid and 10-20 Awg Stranded Wire. The Large Knurled Plier Head Pulls and Twists Wire. Screw Shearing Holes Handle 6-32 and 8-32 Screws.
|
K12055 Klein-Kurve Heavy-Duty Wire Stripper 10-20 Awg
Wire Stripper, Robust Forged Steel, Blue or Yellow Handle Color, Knurled, Non-Insulated, 8 In Overall Length, 0.516 In Overall Width, 2.188 In Overall Height, 0.63 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.71 (Each) |
$40.91 (Each) |
Carton/Reel |
$40.71 (1 Each) |
$40.91 (1 Each) |
Standard Packaging/Reel |
$244.26 (6 Each) |
$245.46 (6 Each) |
|
Material |
Forged Steel |
Robust Forged Steel |
|
Handle Color |
Blue/Gray |
Blue or Yellow |
|
Overall Length |
8.41" (21.4 cm) |
8 in;203.2 mm |
|
Description |
KLEIN-KURVE HEAVY-DUTY WIRE STRIPPER 8-20 AWG |
KLEIN-KURVE HEAVY-DUTY WIRE STRIPPER 10-20 AWG |
extra long description |
KLEIN K12035 Klein-Kurve Wire Stri |
- |
Features |
These forged, heavy-duty wire strippers have shear-cutting knives for a lower force to cut copper wire and larger cable such as Romex® and other nonmetallic (type NM) cable. Updated design features six stripping holes for 8-18 AWG solid and 10-20 AWG stranded wire. The large knurled plier head pulls and twists wire. Screw shearing holes handle 6-32 and 8-32 screws. |
Klein's heavy-duty wire stripper is built with the durability of pliers and the sharpness and precision of a wire stripper. This American-made tool provides durable wire cutting, stripping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. The forged design delivers a professional level tool you expect from Klein. Easily twists three wires and cleanly strips both solid and stranded wire. |
Long Description |
These forged, heavy-duty wire strippers have shear-cutting knives for a lower force to cut copper wire and larger cable such as Romex® and other nonmetallic (type NM) cable. Updated design features six stripping holes for 8-18 AWG solid and 10-20 AWG stranded wire. The large knurled plier head pulls and twists wire. Screw shearing holes handle 6-32 and 8-32 screws. |
Wire Stripper, Robust Forged Steel, Blue or Yellow Handle Color, Knurled, Non-Insulated, 8 in Overall Length, 0.516 in Overall Width, 2.188 in Overall Height, 0.63 lb |
Product Type |
Klein-Kurve Wire Stripper, Cutter |
Heavy Duty Forged Wire Stripper |
Short Description |
- |
Heavy-Duty Wire Stripper, #20 to #10 AWG, Forged Steel |
Special Features |
Forged Steel, 4 Times Stronger Than Traditional Klein Wire Strippers |
- |
|
Insulated/Non-Insulated |
- |
Non-Insulated |
Jaw Type |
- |
Knurled |
media |
Yes |
Yes |
Overall Height |
0.53" (1.4 cm) |
2.188 in;55.6 mm |
Overall Width |
2.25" (5.7 cm) |
0.516 in;13.1 mm |
package quantity |
- |
1 ct |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
K12035 |
K12055 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Heavy Duty, Shear Cutting |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
9.6 oz (272 g) |
0.63 lb;0.29 kg |
|
Application |
Wire Stripping and Cutting |
Wire Cutting;Stripping and Twisting Plus Bolt Shearing |
standard |
— |
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
Call nearest store for Item Price
|