Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BW12 |
K12 |
Manufacturer Number |
BW-12 |
K12 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Cable & Pipe Transits
|
Caddy (Straps Only)
|
UNSPSC |
39121705 - Cable clamp and staple
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781011197155 |
00782856245124 |
Weight per package |
0.03 (lbs/each) |
0.04 (lbs/each) |
Description |
BW12 SPRG 3/4" CNDT Rod & Wire FSTNR
Wire Clip, Steel, 0.03 LB
|
K12 SPST 3/4" Cond Wing Hanger
Cable/Conduit Clip, 1/2", 3/4" Emt, 1/2", 3/4" Rigid, 0.945" Max Od
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.21 (Each) |
$0.91 (Each) |
Carton/Reel |
$1.21 (1 Each) |
$91.26 (100 Each) |
Standard Packaging/Reel |
$120.53 (100 Each) |
$91.26 (100 Each) |
|
|
|
Description |
SPRG 3/4" CNDT ROD & WIRE FSTNR |
SPST 3/4" COND WING HANGER |
extra long description |
B-LINE BW-12 ROD & WIRE FS |
NVENT EFS K12 CLIP,CONDUIT, |
Features |
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions. |
- |
Long Description |
Wire Clip, Steel, 0.03 lb |
Cable/Conduit Clip, 1/2", 3/4" EMT, 1/2", 3/4" Rigid, 0.945" Max OD |
Product Type |
Wire Clip |
Clip, Conduit, |
Short Description |
Wire Clip, Steel |
Cable/Conduit Clip, 1/2", 3/4" |
Special Features |
Conduit Size 1/2 In (Rigid), 3/4 In (EMT/Rigid), Rod Size 3/16 In and 1/4 In, Mounts To #12 To #8 Wire and 1/8 To 1/2 In Thickness Flange |
CLIP,CONDUIT, |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
for use with |
Fasteners;Conduit Fasteners |
- |
load |
100 Lb (Horizontal Flange), 25 Lb (Vertical Flange), 50 Lb (Vertical Wire/Rod) |
- |
package quantity |
100 BX |
- |
Standards Met |
cULus Listed |
- |
|
|
Brand |
EATON B-LINE SERIES |
nVent CADDY |
Manufacturers Part Number |
BW-12 |
- |
sub brand |
- |
CADDY |
|
Category Description |
CABLE & PIPE TRANSITS |
CADDY (STRAPS ONLY) |
Type |
Rod and wire fastener |
Rod/Wire |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls |
Datacom and Low Voltage; Electrical Fixing and Fastening |
standard |
UL/cUL Listed |
cULus® |