Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Bussmann Series |
Catalog Number |
K0N60 |
N0N60 |
Manufacturer Number |
KON60 |
NON-60 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121605 - Plug fuses
|
39121605 - Plug fuses
|
UPC/EAN/GTIN |
00782634360605 |
00051712101646 |
Weight per package |
0.1 (lbs/each) |
0.1 (lbs/each) |
Description |
K0N60 60A 250V Class K5 Fast Acting Fuse
Class H One Time Fuse 250V 60A - Class H One Time Fuse 250V 60A For Use In Light-Duty, General-Purpose Circuit Applications.Class H One Time Fuse 250V 60A Features Include:Protection to Lighting, Heating, and Other Non-Transient Circuitsul Class H Standard For Safety 1988, One Time Fuseinterrupting Rating 10, 000 AMPS250VUL Listed and Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class H One Time Fuse 250V 60A:
|
N0N60 60A 250V One-Time Class K5 Fuse
Eaton Bussmann Series Class K5 Fuse, Non, General Purpose, Non-Current-Limiting Fuses, 60 A, One-Time Fuse, Interrupting Rating Of 50 Ka At 250 Vac and 50 Ka At 125 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.25 (Each) |
$10.54 (Each) |
Carton/Reel |
$12.25 (1 Each) |
$105.40 (10 Each) |
Standard Packaging/Reel |
$122.50 (10 Each) |
$105.40 (10 Each) |
|
amperage rating |
60 |
- |
interrupt rating |
10 |
- |
Voltage Rating |
250 V |
- |
|
Size |
- |
0.81 In Diameter X 3.00 In Length |
|
Description |
60A 250V CLASS K5 FAST ACTING FUSE |
60A 250V ONE-TIME CLASS K5 FUSE |
extra long description |
EFSE KON60 UL CLASS K5 FAST ACTING |
BUSS NON-60 BUSS ONE TIME FUSE |
Features |
Basic Protection (250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses |
Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses |
Long Description |
Class H One Time Fuse 250V 60A - Class H One Time Fuse 250V 60A for use in light-duty, general-purpose circuit applications.Class H One Time Fuse 250V 60A features include:Protection to lighting, heating, and other non-transient circuitsUL Class H Standard for safety 1988, One Time FuseInterrupting Rating 10,000 amps250VUl Listed and CSA CertifiedOrder Qty of 10 = 1 Box of 10Below is more info on our Class H One Time Fuse 250V 60A: |
Eaton Bussmann Series Class K5 fuse, NON, general purpose, non-current-limiting fuses, 60 A, one-time fuse, interrupting rating of 50 kA at 250 Vac and 50 kA at 125 Vdc |
Product Type |
Ul Class K5 Fast Acting 2 |
Buss One Time Fuse |
Special Features |
Non-Indicating |
- |
|
amps |
60 |
- |
class |
Class K5 |
- |
dimensions |
3.0000 IN X 0.8100 IN X 0.8100 IN |
- |
Fuse Type |
Class H One Time Fuse |
- |
media |
Yes |
Yes |
Voltage |
250V |
- |
|
Brand |
EDISON |
Eaton |
Manufacturers Part Number |
KON60 |
NON-60 |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
- |
|
Application |
Datacenters - Facilities: Critical Power |
- |
standard |
Not Applicable,CSA Certified,CE Marked |