Item Comparison: LPJ80SP, JDL80

Item

LPJ80SP - 80A 600V TD Dual Elem Class J Fuse - Eaton

LPJ80SP
80A 600V TD Dual Elem Class J Fuse

$215.13 Each

$215.13 (1 Each)

QTY:
Each
Add
JDL80 - 80A 600V Class J Time Delay Fuse - Eaton

JDL80
80A 600V Class J Time Delay Fuse

$108.82 Each

$544.10 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 29 33
Vendor Eaton Eaton
Catalog Number LPJ80SP JDL80
Manufacturer Number LPJ-80SP JDL80
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121626 - Medium voltage fuse 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00051712523387 00782634803478
Weight per package 0.3 (lbs/each) 0.32 (lbs/each)
Description LPJ80SP 80A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 80 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
JDL80 80A 600V Class J Time Delay Fuse
Class J Time Delay Fuses 600V 80A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 80A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $215.13 (Each) $108.82 (Each)
Carton/Reel $215.13 (1 Each) $544.10 (5 Each)
Standard Packaging/Reel $215.13 (1 Each) $544.10 (5 Each)
Description 80A 600V TD DUAL ELEM CLASS J FUSE 80A 600V CLASS J TIME DELAY FUSE
extra long description BUSS LPJ-80SP LOW-PEAK CLASS J T/D MOR T626-JDL80 Class J Time Delay F
Features Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Long Description Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 80 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc Class J Time Delay Fuses 600V 80A - Class G Time Delay Fuses 600V are ideal for fluorescent fixture protection.Class J Time Delay Fuses 600V 80A features include:Dual-Element, Time-Delay - 10 seconds (minimum) at 500% rated currentIR: 200kA RMS Sym. 300kA RMS Sym. (self certified)Long time-delay minimizes needless fuse openings due to temporary overloadsCan often be sized for back-up protection against motor burnout from overload or single-phasing if other overload protective devices failHigh interrupting
Product Type Low-Peak Class J T/D Class J Time Delay Fuses 600V 80a
amps - 80
Fuse Type - Class J Time Delay Fuses
media Yes -
Voltage - 600V
Brand Eaton MORRIS PRODUCTS
Manufacturers Part Number LPJ-80SP T626-JDL80
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat