Nacogdoches |
0 |
13 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Eaton |
Catalog Number |
LPJ60SP |
JDL60 |
Manufacturer Number |
LPJ-60SP |
JDL60 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121626 - Medium voltage fuse
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00051712523363 |
00782634803454 |
Weight per package |
0.19 (lbs/each) |
0.19 (lbs/each) |
Description |
LPJ60SP 60A 600V TD Dual Elem Class J Fuse
Fuse, J Class Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 60 A, 600 V Ac;300 V DC, 1.06 In Diameter, 2.38 In Overall Length, 0.19 LB
|
JDL60 60A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 60 A, Class J, 200 Kaic, Standard, 10, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$102.12 (Each) |
$61.17 (Each) |
Carton/Reel |
$1,021.20 (10 Each) |
$61.17 (1 Each) |
Standard Packaging/Reel |
$1,021.20 (10 Each) |
$611.70 (10 Each) |
|
amperage rating |
60 A |
60 A |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
60 A |
- |
interrupt rating |
V ac:300 kAIC (RMS Symmetrical);V dc:100 kAIC |
200 kAIC |
Voltage Rating |
600 V ac;300 V dc |
600 V |
|
Diameter |
1.06 in |
- |
Overall Length |
2.38 in |
- |
Size |
1.06 In Diameter X 2.38 In Length |
- |
|
Description |
60A 600V TD DUAL ELEM CLASS J FUSE |
60A 600V CLASS J TIME DELAY FUSE |
extra long description |
BUSS LPJ-60SP LOW-PEAK CLASS J T/D |
MOR T626-JDL60 JDL60 Time Delay 600 |
Features |
Bussmann(R) series Ultimate protection LPJ Class J dual element, current-limiting, time-delay fuses available with optional open fuse indication. Time-delay – 10 seconds (minimum) at 500% of rated Current. |
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits. |
Long Description |
Fuse, J Class Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 60 A, 600 V ac;300 V dc, 1.06 in Diameter, 2.38 in Overall Length, 0.19 lb |
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 60 A, Class J, 200 kAIC, Standard, 10, 600 V |
Product Type |
Low-Peak Class J T/D |
JDL60 Time Delay 600V/60a |
Short Description |
Midget Fuse, 60 A, 600 VAC/300 V dc, Time Delay, J Class Fuse |
- |
Special Features |
Non-indicating, High in-rush current motor protection |
Non-Indicating |
|
amps |
- |
60 |
class |
Class J |
Class J |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
2.3800 IN X 1.0600 IN X 1.0600 IN |
2.3800 IN X 1.0600 IN X 1.0600 IN |
element |
Dual |
- |
Fuse Class |
J Class |
- |
Fuse Type |
- |
Class J Time Delay Fuses |
media |
Yes |
- |
package quantity |
10 CT |
- |
Response Time |
10 s @ 500% |
- |
Standards Met |
UL Listed;Guide JDDZ, File E4273;CSA Certified;Class 1422-02, File 53787, Class J per CSA 22.2 No. 248;CE Certified;RoHS Compliant |
- |
Voltage |
- |
600V |
|
|
Brand |
Eaton |
MORRIS PRODUCTS |
Manufacturers Part Number |
LPJ-60SP |
T626-JDL60 |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
FUSE |
|
|
Application |
Branch Circuit Breaker Panel Board Mains;industrial Control;Machinery Disconnects;Power Panelboards |
Datacenters - Facilities: Critical Power |
standard |
CE Marked,RoHS Compliant |
UL Listed,CSA Certified,RoHS Compliant,CE Marked |