Nacogdoches |
85 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
IT10 |
IT010 |
Manufacturer Number |
IT-1/0 |
ITO-1/0 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00662381950031 |
00662381950048 |
Weight per package |
0.13 (lbs/each) |
0.13 (lbs/each) |
Description |
IT10 1/0-#14 Polaris Insul-Tap Connector
Insulation-Tap Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.62 In Overall Length, 600 V, 0.13 LB/Ea
|
IT010 1/0-#14 Polaris Insul-Tap Connector
Insulation-Tap Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.62 In Overall Length, Screw Terminal, 600 V, 0.13 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.04 (Each) |
$29.62 (Each) |
Carton/Reel |
$174.24 (6 Each) |
$177.72 (6 Each) |
Standard Packaging/Reel |
$174.24 (6 Each) |
$177.72 (6 Each) |
|
Material |
Aluminum |
Aluminum |
Number of Conductors |
2 |
2 |
Poles |
1 |
1 |
Terminal Type |
- |
Screw |
Voltage Rating |
600 V |
600 V |
Wire Size |
1/0-14 AWG |
1/0-14 AWG |
|
Color |
Black |
Black |
Conductor Material |
Copper;Aluminum |
Copper;Aluminum |
Finish |
Plastisol Insulated |
Plastisol Insulated |
Insulation Color |
Black |
Black |
Insulation Material |
Plastisol |
Plastisol |
|
Overall Length |
1.62 in |
1.62 in |
Size |
L=1.620 - W=1.620 - H=1.750 |
L=1.620 - W=1.750 - H=1.750 |
|
Description |
1/0-#14 POLARIS INSUL-TAP CONNECTOR |
1/0-#14 POLARIS INSUL-TAP CONNECTOR |
extra long description |
NSI IT-1/0 POLARIS Ins 2 Port 1/0 |
NSI ITO-1/0 POLARIS Ins 2 Port 1/0 |
Features |
The Polaris IT-1/0 2-Port Single-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0 to 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plastis |
The Polaris ITO-1/0 2-Port Offset Dual-Sided Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength |
Long Description |
Insulation-Tap Connector, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.62 in Overall Length, 600 V, 0.13 lb/EA |
Insulation-Tap Connector, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.62 in Overall Length, Screw Terminal, 600 V, 0.13 lb/EA |
Product Type |
Insulation-Tap Connector |
Insulation-Tap Connector |
Short Description |
Insulation-Tap Connector, Insulated, 1.62 in L, 600 V, 1/0-14 AWG |
Insulation-Tap Connector, Insulated, 1.62 in L, 600 V, 1/0-14 AWG |
Special Features |
Abrasion Resistant;Chemical Resistant;UV Resistant |
Abrasion Resistant;Chemical Resistant;UV Resistant |
|
For Stud Size |
3/16 in (Hex) |
3/16 in (Hex) |
for use with |
Wire Termination;Copper and Aluminum Cable |
Wire Termination;Copper and Aluminum Cable |
Insulated/Non-Insulated |
Insulated |
Insulated |
Maximum Conductor Size |
1/0 AWG |
1/0 AWG |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Maximum Voltage Rating |
600 V |
600 V |
Minimum Conductor Size |
#14 AWG |
#14 AWG |
Minimum Operating Temperature |
-45 °C |
-45 °C |
package quantity |
6 CT |
6 CT |
Standards Met |
UL Listed 486A, 486AB;cULus Listed |
UL Listed 486A, 486AB;cULus Listed |
Warranty |
1 YEAR |
1 YEAR |
Wire Type |
Class B & C |
Class B & C |
|
Brand |
Nsi Industries |
Nsi Industries |
Manufacturers Part Number |
IT-1/0 |
ITO-1/0 |
sub brand |
Polaris Black |
Polaris Black |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Multi Cable |
Multi Cable |
|
|
Weight |
0.13 lb/EA |
0.13 lb/EA |
|
Application |
Wire Termination |
Wire Termination |
environmental conditions |
90 C |
90 C |
standard |
UL 486A/B |
UL 486A/B |
Temperature Rating |
90 C |
90 C |