Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Philips Advance |
Catalog Number |
ISB104014EI |
ASB204024BLTPI |
Manufacturer Number |
503755 |
ASB204024BLTPI |
Category |
Ballasts -
Sign Ballasts
|
Ballasts -
Sign Ballasts
|
Classification |
Sign Ballast
|
Sign Ballast
|
UNSPSC |
39101901 - Fluorescent ballast
|
39101901 - Fluorescent ballast
|
UPC/EAN/GTIN |
00781087135808 |
00781087000106 |
Weight per package |
10 (lbs/each) |
19.9 (lbs/each) |
Description |
ISB104014EI 10'-40' 120V Sign Bal
Electronic Sign Ballast, T12/Ho Lamp, 1 to 4 Lamps, 10 - 40 Footages, 110 W, 120 to 277 V, 10 % Total Harmonic Distortion, 0.61 Ballast Factor, 14.31 In Length, 3.19 In Width, 2.63 In Height, 4.523 KG/Ea
|
ASB204024BLTPI 4-800MA 20-40' 120V Sign Bal
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 4.00 Amp, Minimum Starting Temperature: -20 Degree F, Number Of Lamps: 2, 3, 4, Lamp Type: T12 High Output 800MA, Rapid Start
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$130.99 (Each) |
$0.00 (Each) |
Carton/Reel |
$130.99 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$130.99 (1 Each) |
$0.00 (1 Each) |
|
Ballast Type |
Electronic |
- |
Lamp Type |
T12/HO |
T12 |
Number of Lamps |
1 to 4 |
798 |
Voltage Rating |
120 to 277 v |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
110 W |
110 W |
|
|
Height |
2.63 in |
- |
Length |
14.31 in |
- |
Width |
3.19 in |
- |
|
Description |
10'-40' 120V SIGN BAL |
4-800MA 20-40' 120V SIGN BAL |
extra long description |
ADV 503755 ELE SIGN BAL (1-4)T12HO |
- |
Features |
Philips Advance signPRO line…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds: ...four new energy-efficient signPRO Electronic Fluorescent Sign Ballasts for T8/HO and T12/HO High Output (800mA) Lamps. Philips Advance signPRO ine…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, |
- |
Long Description |
Electronic Sign Ballast, T12/HO Lamp, 1 to 4 Lamps, 10 - 40 Footages, 110 W, 120 to 277 V, 10 % Total Harmonic Distortion, 0.61 Ballast Factor, 14.31 in Length, 3.19 in Width, 2.63 in Height, 4.523 kg/EA |
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 VAC, Input Amps: 4.00 Amp, Minimum Starting Temperature: -20 Degree F, Number of Lamps: 2, 3, 4, Lamp Type: T12 High Output 800mA, Rapid Start |
Product Type |
Ele Sign Bal (1-4)T12HO 10-40FT 120-277V |
Sign Ballast (2-4) T12/Ho 20-40FT 120V |
Short Description |
Electronic Sign Ballast, T12/HO, 110 W, 4 to 6 Lamps, 8 - 48 Footages |
- |
Special Features |
- |
UL, CSA, RoHS |
|
Ballast Factor |
0.61 |
0.8 LB |
Number of Footages |
10 - 40 |
- |
output |
FIXED |
- |
package quantity |
1 PK |
- |
Power Factor |
0.98 |
- |
Standards Met |
FCC;CSA Certified;UL Listed;RoHS Compliant |
- |
start type |
Instant Start |
Rapid Start |
total harmonic distortion |
10 % |
25 A |
Wire Type |
- |
SOLID |
|
Brand |
Philips Advance |
Advance |
Manufacturers Part Number |
ISB104014EI |
ASB204024BLTPI |
sub brand |
- |
SignPRO |
|
Category Description |
SIGN BALLAST |
SIGN BALLAST |
Type |
- |
Magnetic Fluorescent |
|
|
Application |
SIGN |
SIGN |
Frequency Rating |
50to60 |
60 A |
standard |
CSA certificate;UL certificate;RoHS Compliant |
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
Call nearest store for Item Price
|