Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
IPLD303 |
IPLD303C |
Manufacturer Number |
IPLD3/0-3 |
IPLD3/0-3C |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Terminals
|
UNSPSC |
39121409 - Wire connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00662381927019 |
00662381996480 |
Weight per package |
0.31 (lbs/each) |
0.31 (lbs/each) |
Description |
IPLD303 3/0-#6 3 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 In Overall Length, 600 V, 0.31 LB/Ea
|
IPLD303C 3/0-6AWG 3PRT Insltd Tap Conn
The Polaris IPLD3/0-3C Multi-Tap Dual-Sided Entry Vision Tap Connector Features 3 Ports Sized For 3/0 - 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$52.86 (Each) |
$53.12 (Each) |
Carton/Reel |
$317.16 (6 Each) |
$318.72 (6 Each) |
Standard Packaging/Reel |
$317.16 (6 Each) |
$318.72 (6 Each) |
|
Material |
Aluminum |
Aluminum |
Number of Conductors |
3 |
3 |
Poles |
1 |
1 |
Voltage Rating |
600 V |
600 |
Wire Size |
3/0-6 AWG |
3/0-6 AWG |
|
Color |
Black |
Clear |
Conductor Material |
Copper;Aluminum |
- |
Finish |
Plastisol Insulated |
Plastisol Insulated |
Insulation Color |
Black |
- |
Insulation Material |
Plastisol |
- |
|
Overall Length |
2.63 in |
- |
Size |
L=2.630 - W=1.830 - H=1.790 |
L=2.630 - W=1.830 - H=1.790 |
|
Description |
3/0-#6 3 POLE POLARIS CONNECTOR BLOCK |
3/0-6AWG 3PRT INSLTD TAP CONN |
extra long description |
NSI IPLD3/0-3 POLARIS Ins Multi-Tap |
NSI IPLD3/0-3C POLARIS Vision Tap 3 |
Features |
The Polaris IPLD3/0-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0 - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strengt |
The Polaris IPLD3/0-3C 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0 - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal co |
Long Description |
Multi-Tap Connector, #6 AWG Conductor Size, 3/0 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 in Overall Length, 600 V, 0.31 lb/EA |
The Polaris IPLD3/0-3C Multi-Tap Dual-Sided Entry Vision Tap Connector features 3 ports sized for 3/0 - 6 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications |
Product Type |
Multi-Tap Connector |
Polaris Vision Tap 3/0 3 Port Dse |
Short Description |
Multi-Tap Connector, Insulated, 2.63 in L, 600 V |
- |
Special Features |
Abrasion Resistant;Chemical Resistant;UV Resistant |
(3) 3/0-6 AWG - Dual Rated |
|
for use with |
Wire Termination |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
3/0 AWG |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#6 AWG |
- |
Minimum Operating Temperature |
-45 °C |
- |
package quantity |
6 CT |
- |
Standards Met |
UL Listed 486B;CSA Certified;cULus Listed |
- |
Warranty |
1 YEAR |
1 YEAR |
Wire Type |
Class B & C |
Class B & C |
|
Brand |
Nsi Industries |
Polaris |
Manufacturers Part Number |
IPLD3/0-3 |
IPLD3/0-3C |
sub brand |
POLARIS(TM) |
- |
|
Category Description |
SPLIT BOLTS |
TERMINALS |
Type |
Double Sided Entry |
Double Sided Entry |
|
|
Application |
Wire Termination |
Wire Termination |
Enclosure |
- |
Clear Plastisol |
environmental conditions |
90 C |
Dry Location Only |
standard |
UL 486A/B |
UL 486A/B |
Temperature Rating |
90 C |
90 |