Item Comparison: IPL103, IPL103C

Item

IPL103 - 1/0-#14 3 Pole Polaris Connector Block - Nsi

IPL103
1/0-#14 3 Pole Polaris Connector Block

$41.51 Each

$498.12 (12 Each)

QTY:
Each
Add
IPL103C - 1/0-14AWG 3PRT Insltd Tap Conn - Nsi

IPL103C
1/0-14AWG 3PRT Insltd Tap Conn

$41.51 Each

$498.12 (12 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 1,531 26
Vendor Nsi Nsi
Catalog Number IPL103 IPL103C
Manufacturer Number IPL1/0-3 IPL1/0-3C
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Split Bolts Terminals
UNSPSC 39121409 - Wire connectors 39121409 - Wire connectors
UPC/EAN/GTIN 00662381911018 00662381996473
Weight per package 0.19 (lbs/each) 0.19 (lbs/each)
Description IPL103 1/0-#14 3 Pole Polaris Connector Block
Single Sided Entry Insulated Multi-Tap Connector, #14 Awg (Stranded) Conductor Size, 1/0 Awg (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.50 In Overall Length, 600 V, 0.19 LB/Ea
IPL103C 1/0-14AWG 3PRT Insltd Tap Conn
The Polaris IPL1/0-3C Multi-Tap Single Side Entry Vision Tap Connector Features 3 Ports Sized For 1/0 - 14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Includin
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $41.51 (Each) $41.51 (Each)
Carton/Reel $498.12 (12 Each) $498.12 (12 Each)
Standard Packaging/Reel $498.12 (12 Each) $498.12 (12 Each)
Material Aluminum Aluminum
Number of Conductors 3 3
Poles 1 1
Voltage Rating 600 V 600
Wire Size 1/0-14 AWG 1/0-14 AWG
Color Black Clear
Conductor Material Copper;Aluminum -
Finish Plastisol Insulated Plastisol Insulated
Insulation Color Black -
Insulation Material Plastisol -
Overall Length 1.50 in -
Size L=2.240 - W=1.500 - H=1.688 L=2.240 - W=1.500 - H=1.688
Description 1/0-#14 3 POLE POLARIS CONNECTOR BLOCK 1/0-14AWG 3PRT INSLTD TAP CONN
extra long description NSI IPL1/0-3 POLARIS Ins Multi-Tap NSI IPL1/0-3C POLARIS Vision Tap 1/
Features The Polaris IPL1/0-3 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength The Polaris IPL1/0-3C 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal c
Long Description Single Sided Entry Insulated Multi-Tap Connector, #14 AWG (Stranded) Conductor Size, 1/0 AWG (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.50 in Overall Length, 600 V, 0.19 lb/EA The Polaris IPL1/0-3C Multi-Tap Single Side Entry Vision Tap Connector features 3 ports sized for 1/0 - 14 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, includin
Product Type Single Sided Entry Insulated Multi-Tap Connector Polaris Vision Tap 1/0 3 Port Sse
Short Description Single Sided Entry Insulated Multi-Tap Connector, Insulated, 1.50 in L, 600 V -
Special Features Abrasion Resistant;Chemical Resistant;UV Resistant (3) 1/0-14 AWG - Dual Rated
for use with Copper Cables;Aluminum Cables -
Insulated/Non-Insulated Insulated -
Maximum Conductor Size 1/0 AWG (Stranded) -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #14 AWG (Stranded) -
Minimum Operating Temperature -45 °C -
package quantity 6 CT -
Standards Met UL Listed 486 B;cULus Listed -
Warranty 1 YEAR 1 YEAR
Wire Type Class B & C Class B & C
Brand Nsi Industries Polaris
Manufacturers Part Number IPL1/0-3 IPL1/0-3C
sub brand Polaris Black -
Category Description SPLIT BOLTS TERMINALS
Type Single Sided Entry Single Sided Entry
Weight 0.19 lb/EA -
Application Wire Termination Wire Termination
Enclosure - Clear Plastisol
environmental conditions 90 C Dry Location Only
standard UL 486A/B UL 486A/B
Temperature Rating 90 C 90
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat