Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
IPCS4002 |
IPC4111 |
Manufacturer Number |
IPCS4002 |
IPC4111 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121428 - Electrical taps
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381082640 |
00783786331116 |
Weight per package |
0.26 (lbs/each) |
0.515 (lbs/each) |
Description |
IPCS4002 4/0-3, 2-10 Insulation Piercing Connector
Insulation Piercing Connector 4/0 - 3 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight and Corrosion-Free.
|
IPC4111 4/0 Ins Piercing Conn
Type Ipc - Talon Insulation Piercing Connector For Conductor Range Main: 4/0-1/0 Awg, 95-50 MM SQ., Tap: 1/0-6 Awg, 50-16 MM SQ.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.60 (Each) |
$28.41 (Each) |
Carton/Reel |
$39.60 (1 Each) |
$852.29 (30 Each) |
Standard Packaging/Reel |
$237.60 (6 Each) |
$852.29 (30 Each) |
|
amperage rating |
190 (CU Amps) - 150 (AL Amps) |
- |
Conductor Size |
4/0-3 AWG (Main) |
- |
Material |
Fiber Reinforced Thermal Plastic |
- |
Voltage Rating |
600 V |
300 V |
|
Color |
Black |
Black |
Finish |
Thermal Plastic |
- |
|
Size |
L=2.20 - W=1.80 - H=3.10 |
- |
|
Description |
4/0-3, 2-10 INSULATION PIERCING CONNECTOR |
4/0 INS PIERCING CONN |
extra long description |
NSI IPCS4002 Insulation Piercing Co |
ABB IPC4111 TALON INSUL CONN 4/0-1/ |
Features |
Insulation Piercing Connector 4/0 - 3 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight and corrosion-free. |
- |
Long Description |
Insulation Piercing Connector 4/0 - 3 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight and corrosion-free. |
Type IPC - Talon Insulation Piercing Connector for Conductor Range Main: 4/0-1/0 AWG, 95-50 MM sq., Tap: 1/0-6 AWG, 50-16 MM sq. |
Product Type |
Insulation Piercing Connector 4/0-2 Awg |
Talon Insul Conn 4/0-1/0 1/0-6 |
Special Features |
No need to strip wire - No tape or cover needed - Exclusive turbo spacer keeps tap side open while main conductor is being tightened |
For copper-to-copper, copper-to-aluminum and aluminum-to-aluminum applications (insulated conductor only). Performs as splice or tab for non-tension applications up to 600 volts, depending on size of connector |
|
Number of Mounting Holes |
- |
2 |
Tap Size |
2-10 AWG |
- |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
Blackburn Mechanical |
Manufacturers Part Number |
IPCS4002 |
IPC4111 |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Insulation Piercing Connectors |
Insulated Conductor Connectors |
|
Application |
NSI |
- |
environmental conditions |
90 C |
- |
Mounting |
Clamp |
- |
standard |
UL486B Listed |
UL E9809 |
Temperature Rating |
90 C |