Item Comparison: INTERNET550U, 3S550

Item

INTERNET550U - 550VA 300W 120V Standby Ups - 10 X 5-15R Recp - Eaton Power Quality

INTERNET550U
550VA 300W 120V Standby Ups - 10 X 5-15R Recp

$130.10 Each

$130.10 (1 Each)

QTY:
Each
Add
3S550 - 7040 Nema 550VA 115/115 - Eaton

3S550
7040 Nema 550VA 115/115

$109.69 Each

$109.69 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3 1
Vendor Eaton Power Quality Eaton
Catalog Number INTERNET550U 3S550
Manufacturer Number INTERNET550U 3S550
Category Unassigned Uninterruptible Power Supplies - Uninterruptible Power Supplies
Classification N/A Surge Supression Products
UNSPSC - 39121011 - Uninterruptible power supplies
UPC/EAN/GTIN 37332211026 00743172034625
Weight per package 0 7.3 (lbs/each)
Description INTERNET550U 550VA 300W 120V Standby Ups - 10 X 5-15R Recp
3S550 7040 Nema 550VA 115/115
Light, Surge Ups Type, Desk-Mount;Wall-Mount, 120 V, 8 Outlets, 50/60 HZ, 550/330 W, 13.2 In Overall Length, 5.5 In Overall Width, 3.4 In Overall Height, 7.3 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $130.10 (Each) $109.69 (Each)
Carton/Reel $130.10 (1 Each) $109.69 (1 Each)
Standard Packaging/Reel $130.10 (1 Each) $109.69 (1 Each)
Wattage - 550/330 W
Overall Length - 13.2 in
Description 550VA 300W 120V STANDBY UPS - 10 X 5-15R RECP 7040 NEMA 550VA 115/115
extra long description - ETN 3S550 EATON 3S UPS
Features - The Eaton 3S delivers premium battery backup and surge protection for up to 10 home and office devices. EcoControl functionality provides up to 30 percent greater energy savings than typical battery backups, and plug-and-play compatibility enables automatic integration. The slim 3S fits neatly under a desk, in an entertainment center or on the wall.
Long Description - Light, Surge UPS Type, Desk-Mount;Wall-Mount, 120 V, 8 Outlets, 50/60 Hz, 550/330 W, 13.2 in Overall Length, 5.5 in Overall Width, 3.4 in Overall Height, 7.3 lb
Product Type - Light
Short Description - Light, Surge Type, Desk-Mount;Wall-Mount, 120 V
Special Features - Electronic current limit.
battery - Sealed, lead-acid
dimensions - 13.2000 IN X 5.5000 IN X 3.4000 IN
includes - (1) UPS, USB Cable, User Guide
Input Voltage Rating - 120 V
media - Yes
Mounting Type - Desk-Mount;Wall-Mount
Number of Outlets - 8
Overall Height - 3.4 in
Overall Width - 5.5 in
package quantity - 1 ct
Standards Met - UL 497A/1778
UPS Type - Surge Type
Made in USA - yes
Brand Eaton Power Quality Eaton Power Quality
Manufacturers Part Number INTERNET550U 3S550
Category Description Fuses & Fuse Accessories SURGE SUPRESSION PRODUCTS
Type - UPS
Weight - 7.3 lb
Application - Other IT and Datacom - IT and Datacomm - OtherOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: CI and Hyper ConvergedDatacenters - IT Space: Enterprise / Server Room / Network ClosetStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals
Frequency Rating - 50/60 Hz
standard - UL 497A ,cUL Listed ,UL 1778 ,NOM ,UL 1778 ,NOM ,Homologué cUL ,UL 497A,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b ,FCC Partie 15 Classe A Sous-partie B Sections 15.107b, 15.109b
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat