Item Comparison: GAL34, IMC34

Item

GAL34 - 3/4" Rigid Conduit - Conduit

GAL34
3/4" Rigid Conduit

$3.0869 Foot

$6,173.80 (2000 Feet)

QTY:
Feet
Add
IMC34 - 3/4" Imc Conduit - Conduit

IMC34
3/4" Imc Conduit

$1.853 Foot

$4,632.50 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 8,940 480
All Stores 289,170 110,370
Vendor Conduit Conduit
Catalog Number GAL34 IMC34
Manufacturer Number GAL34 IMC34
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Rigid Galvanized Conduit Imc
UNSPSC - -
UPC/EAN/GTIN 091111001024 091111000027
Weight per package 1.075 (lbs/ft) 0.82 (lbs/ft)
Description GAL34 3/4" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color, 0.824 In;20.93 MM Conduit Inner Diameter, 1.050 In;26.67 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Steel Material, 50 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 21 MM;3/4 In Trade Size, 1.075 LB/FT Weight
IMC34 3/4" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.024 to 1.034 In;26.01 to 26.26 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 21 MM;3/4 In Trade Size, 0.075 to 0.090 In;1.91 to 2.29 MM Wall Thickness, 0.82 LB/FT Weight
Minimum Order QTY 10 Units 10 Units
Unit/Foot $3.09 (Foot) $1.85 (Foot)
Carton/Reel $154.34 (50 Feet) $92.65 (50 Feet)
Standard Packaging/Reel $6,173.80 (2000 Feet) $4,632.50 (2500 Feet)
Material Steel Flat Rolled Steel
Color Red (Cap) Green (Cap)
Finish Hot Dip Galvanized Electro Galvanized
Length 9 ft 11-1/4 in 9 ft 11-1/4 in
Description 3/4" RIGID CONDUIT 3/4" IMC CONDUIT
Features Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar. Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi
Long Description Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color, 0.824 in;20.93 mm Conduit Inner Diameter, 1.050 in;26.67 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 11-1/4 in Length, Made in USA, Steel Material, 50 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 21 mm;3/4 in Trade Size, 1.075 lb/ft Weight Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.024 to 1.034 in;26.01 to 26.26 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 11-1/4 in Length, Made in USA, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 21 mm;3/4 in Trade Size, 0.075 to 0.090 in;1.91 to 2.29 mm Wall Thickness, 0.82 lb/ft Weight
Product Type Electrical Metal Conduit Intermediate Metal Conduit
Short Description Electrical Metal Conduit, 3/4 in, 9 ft 11-1/4 in, Steel, 50 CT Intermediate Metal Conduit, 3/4 in, 9 ft 11-1/4 in, Flat Rolled Steel, 50 CT
Special Features Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Electric Resistant;Corrosion Resistant
Conduit Inner Diameter 0.824 in;20.93 mm -
Conduit Outer Diameter 1.050 in;26.67 mm 1.024 to 1.034 in;26.01 to 26.26 mm
package quantity 50 CT 50 CT
Standards Met UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
Wall Thickness - 0.075 to 0.090 in;1.91 to 2.29 mm
Made in USA yes yes
Brand Republic Conduit Republic Conduit
Manufacturers Part Number GAL34 IMC34
Category Description GRC Conduit IMC Conduit
Trade Size 3/4 in;21 mm 3/4 in;21 mm
minimum qty 10 10
Weight 1.075 lb/ft 0.82 lb/ft
Application Electrical Raceway System Grounded Electrical Wiring System
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat