Nacogdoches |
30 |
1,170 |
All Stores |
|
|
|
Vendor |
Conduit |
Conduit |
Catalog Number |
IMC114 |
GAL114 |
Manufacturer Number |
IMC114 |
GAL114 |
Category |
Metallic Conduit -
Imc Conduit
|
Metallic Conduit -
GRC Conduit
|
Classification |
Imc
|
Rigid Galvanized Conduit
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
091111000041 |
091111001048 |
Weight per package |
1.5 (lbs/ft) |
2.15 (lbs/ft) |
Description |
IMC114 1-1/4" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.630 to 1.645 In;41.4 to 41.78 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/4 In;35 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.5 LB/FT Weight
|
GAL114 1-1/4" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color, 1.380 In;35.05 MM Conduit Inner Diameter, 1.660 In;42.16 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11 In Length, Made In Usa, Steel Material, 30 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/4 In;35 MM Trade Size, 2.15 LB/FT Weight
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$3.30 (Foot) |
$5.97 (Foot) |
Carton/Reel |
$32.98 (10 Feet) |
$59.68 (10 Feet) |
Standard Packaging/Reel |
$4,452.16 (1350 Feet) |
$5,371.29 (900 Feet) |
|
Material |
Flat Rolled Steel |
Steel |
|
Color |
Green (Cap) |
Red (Cap) |
Finish |
Electro Galvanized |
Hot Dip Galvanized |
|
Length |
9 ft 11 in |
9 ft 11 in |
|
Description |
1-1/4" IMC CONDUIT |
1-1/4" RIGID CONDUIT |
Features |
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi |
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar. |
Long Description |
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.630 to 1.645 in;41.4 to 41.78 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 11 in Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1-1/4 in;35 mm Trade Size, 0.085 to 0.100 in;2.16 to 2.54 mm Wall Thickness, 1.5 lb/ft Weight |
Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color, 1.380 in;35.05 mm Conduit Inner Diameter, 1.660 in;42.16 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 11 in Length, Made in USA, Steel Material, 30 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1-1/4 in;35 mm Trade Size, 2.15 lb/ft Weight |
Product Type |
Intermediate Metal Conduit |
Electrical Metal Conduit |
Short Description |
Intermediate Metal Conduit, 1-1/4 in, 9 ft 11 in, Flat Rolled Steel, 10 CT |
Electrical Metal Conduit, 1-1/4 in, 9 ft 11 in, Steel, 30 CT |
Special Features |
Electric Resistant;Corrosion Resistant |
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job |
|
Conduit Inner Diameter |
- |
1.380 in;35.05 mm |
Conduit Outer Diameter |
1.630 to 1.645 in;41.4 to 41.78 mm |
1.660 in;42.16 mm |
package quantity |
10 CT |
30 CT |
Standards Met |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
Wall Thickness |
0.085 to 0.100 in;2.16 to 2.54 mm |
- |
|
|
Brand |
Republic Conduit |
Republic Conduit |
Manufacturers Part Number |
IMC114 |
GAL114 |
|
Category Description |
IMC Conduit |
GRC Conduit |
|
Trade Size |
1-1/4 in;35 mm |
1-1/4 in;35 mm |
|
|
Weight |
1.5 lb/ft |
2.15 lb/ft |
|
Application |
Grounded Electrical Wiring System |
Electrical Raceway System |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|