Nacogdoches |
33 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Keystone |
Catalog Number |
ICN4P32N35I |
KTEB432UVISNP |
Manufacturer Number |
109132 |
KTEB-432-UV-IS-N-P-DP |
Category |
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Classification |
Electronic Ballast
|
Electronic Ballast
|
UNSPSC |
39101901 - Fluorescent ballast
|
39111801 - Lamp ballasts
|
UPC/EAN/GTIN |
00781087091517 |
00890949004036 |
Weight per package |
1.04 (lbs/each) |
1.23 (lbs/each) |
Description |
ICN4P32N35I 4LMP F32T8 120-277V Elec Bal
4 Lamp 120-277V Fluorescent Ballast
4LAMP T8 Ballast
|
KTEB432UVISNP 4L F17/25/32 T8 Electronic Ballast 120-277
4 X F32T8, .88 BF, 120-277V, Instant Start, Electronic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.77 (Each) |
$17.62 (Each) |
Carton/Reel |
$29.77 (1 Each) |
$17.62 (1 Each) |
Standard Packaging/Reel |
$297.70 (10 Each) |
$176.20 (10 Each) |
|
Ballast Type |
Electronic Fluorescent |
Electronic T8 |
Current Rating |
0.94 A |
- |
Lamp Type |
T8 |
- |
Number of Lamps |
4 |
4 or 3 |
Voltage Rating |
277 V ac |
- |
Wattage |
32 W |
N/A |
|
Base Type |
- |
N/A |
color rendering index (cri) |
- |
N/A |
color temperature |
- |
N/A |
housing color |
- |
N/A |
Housing Material |
Metal |
- |
|
Height |
1 in |
- |
Length |
9.5 in |
- |
Width |
1.3 in |
- |
|
Construction |
- |
N/A |
Description |
4LMP F32T8 120-277V ELEC BAL |
4L F17/25/32 T8 ELECTRONIC BALLAST 120-277 |
extra long description |
ADV 109132 ELE BALLAST (4) F32T8 12 |
Key KTEB-432-UV-IS-N-P-CP 80W Max, |
Features |
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. |
- |
Long Description |
4 lamp 120-277v fluorescent ballast
4lamp t8 ballast |
4 X F32T8, .88 BF, 120-277V, INSTANT START, ELECTRONIC |
Product Type |
Fluorescent Ballast |
80W Max, 12V Output |
Short Description |
Fluorescent Ballast, Instant Start, 32 W, 3 Lamps |
- |
Special Features |
Reliable and Energy Efficient Philips Advance's Centium Commercial Grade |
- |
|
Ballast Factor |
0.89 |
- |
beam angle |
- |
N/A |
Circuit Type |
- |
N/A |
For Bulb Type |
T8 |
- |
Input Voltage |
- |
120-277V |
ip rating |
- |
N/A |
lumens |
- |
N/A |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
1 CT;10 PK |
- |
Power Factor |
0.98 |
- |
Sensor Type |
- |
N/A |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant;CEC |
- |
start type |
Instant Start |
- |
total harmonic distortion |
10 % |
- |
Wire Type |
- |
Standard Wire Leads |
|
|
Brand |
Philips Advance |
Keystone |
Manufacturers Part Number |
ICN4P32N35I |
KTEB-432-UV-IS-N-P-DP |
sub brand |
Philips Advance |
- |
|
Category Description |
ELECTRONIC BALLAST |
ELECTRONIC BALLAST |
|
|
Application |
Commercial |
- |
Energy Star |
- |
N |
Frequency Rating |
50 Hz;60 Hz |
- |
standard |
CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;NOM certificate;RoHS Compliant |