Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Signify Electronics |
Catalog Number |
ICN2S5490CT35I |
ICN2S5490CT35M |
Manufacturer Number |
501627 |
501676 |
Category |
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Classification |
Electronic Ballast
|
Electronic Ballast
|
UNSPSC |
39101901 - Fluorescent ballast
|
39101901 - Fluorescent ballast
|
UPC/EAN/GTIN |
00781087131824 |
00781087131831 |
Weight per package |
1 (lbs/each) |
1 (lbs/each) |
Description |
ICN2S5490CT35I (2) F54T5/Ho 120-277V Ele Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
|
ICN2S5490CT35M 2 F54T5/Ho 120-277V Ele Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.49 (Each) |
$55.49 (Each) |
Carton/Reel |
$55.49 (1 Each) |
$55.49 (1 Each) |
Standard Packaging/Reel |
$554.90 (10 Each) |
$998.82 (18 Each) |
|
amperage rating |
- |
0.83-0.36 |
Current Rating |
1 A |
1 A |
Lamp Type |
T5 HO |
Fluorescent |
Number of Lamps |
2 |
2 |
Voltage Rating |
277 V ac |
277 V ac |
Wattage |
54 W |
54 W |
|
Color |
- |
White |
Housing Material |
Metal |
Metal |
|
Height |
1.06 in |
1.06 in |
Length |
14.17 in |
14.17 in |
Width |
1.18 in |
1.18 in |
|
Description |
(2) F54T5/HO 120-277V ELE BAL |
2 F54T5/HO 120-277V ELE BAL |
extra long description |
ADV 501627 ELE BALLAST (2) F54T5/HO |
ADV 501676 ELE BALLAST (2) F54T5/HO |
Features |
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications. |
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications. |
Long Description |
Fluorescent Ballast, Programmed, 54 W, 277 V ac, 1 A, Non Dimmable, 2 Lamps, 14.17 in Length, 1.18 in Width, 1.06 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 441 g/EA |
Fluorescent Ballast, Programmed, 54 W, 277 V ac, 1 A, Non Dimmable, 2 Lamps, 14.17 in Length, 1.18 in Width, 1.06 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 441 g/EA |
Product Type |
Fluorescent Ballast |
Fluorescent Ballast |
Short Description |
Fluorescent Ballast, Programmed Start, 54 W, 2 Lamps, 14.17" Length |
Fluorescent Ballast, Programmed Start, 54 W, 2 Lamps, T5 Ho, 1A |
Special Features |
Suitable for Outdoor |
Suitable for Outdoor |
|
ANSI Code |
- |
N/A |
Ballast Factor |
1 |
1 |
dimmable |
- |
Non Dimmable |
For Bulb Type |
T5 Ho |
T5 Ho |
Minimum Starting Temperature |
- |
5 |
Output Type |
FIXED |
- |
package quantity |
1 PK;10 BX |
1 PK;18 BX |
Power Factor |
0.98 |
0.98 |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
UL Listed;CSA Certified;RoHS Compliant |
start type |
Programmed Start |
Programmed Start |
total harmonic distortion |
10 % |
10 % |
|
|
Brand |
Philips Advance |
Philips Advance |
Manufacturers Part Number |
ICN2S5490CT35I |
ICN2S5490CT35M |
sub brand |
Centium |
Centium |
|
Category Description |
ELECTRONIC BALLAST |
ELECTRONIC BALLAST |
Type |
- |
ELECTRONIC |
|
|
Application |
Lighting Luminaire Component |
Lighting Luminaire Component |
Frequency Rating |
50 Hz;60 Hz |
50 Hz;60 Hz |
Mounting |
- |
13.78 |
standard |
CSA certificate;UL certificate;RoHS Compliant |
CSA certificate;UL certificate;RoHS Compliant |
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
Call nearest store for Item Price
|