Item Comparison: ICN2S5490CT35I, ICN2S5490C35M

Item

ICN2S5490CT35I - (2) F54T5/Ho 120-277V Ele Bal - Advance

ICN2S5490CT35I
(2) F54T5/Ho 120-277V Ele Bal

$55.49 Each

$554.90 (10 Each)

QTY:
Each
Add
ICN2S5490C35M - 2-F54T5 120/277V 90*C Elec Bal - Philips Advance

ICN2S5490C35M
2-F54T5 120/277V 90*C Elec Bal

$0.00 Each

$0.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 571 0
Vendor Advance Philips Advance
Catalog Number ICN2S5490CT35I ICN2S5490C35M
Manufacturer Number 501627 ICN2S5490C35M
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast -
UPC/EAN/GTIN 00781087131824 781087024904
Weight per package 1 (lbs/each) 0.88 (lbs/each)
Description ICN2S5490CT35I (2) F54T5/Ho 120-277V Ele Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
ICN2S5490C35M 2-F54T5 120/277V 90*C Elec Bal
High Frequency Type; 16.7 Inch L X 1.18 Inch W X 1 Inch H Size; -20 Deg F Min. Starting Temperature; 10 Percent Max. THD; 50/60 HZ Frequency Rating; Ul, Csa Approval; 2 Lamp(S); F54T5/Ho Lamp Type; 54 W Lamp Wattage; 120 to 277 V Input Voltage; 1 Ampere Input Current; Series Wiring; 120 W Input Power; Programmed Starting Type; 0.98 Power Factor; 1 Ballast Factor; Advance[T], Centium[R] Brand; Packaging Type Mid Pack; Icn Model
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $55.49 (Each) $0.00 (Each)
Carton/Reel $55.49 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $554.90 (10 Each) $0.00 (12 Each)
Current Rating 1 A -
Lamp Type T5 HO F54T5/HO
Lamp Wattage - 54 W
Number of Lamps 2 2 A
Voltage Rating 277 V ac -
Wattage 54 W -
Housing Material Metal -
Height 1.06 in -
Length 14.17 in -
Size - 16.7 INCH L X 1.18 INCH W X 1 INCH H
Width 1.18 in -
Additional Information - PACKAGING TYPE MID PACK
Commodity Description - Fluorescent Ballasts & Accy - Electronic
Description (2) F54T5/HO 120-277V ELE BAL 2-F54T5 120/277V 90*C ELEC BAL
extra long description ADV 501627 ELE BALLAST (2) F54T5/HO -
Features No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications. -
Long Description Fluorescent Ballast, Programmed, 54 W, 277 V ac, 1 A, Non Dimmable, 2 Lamps, 14.17 in Length, 1.18 in Width, 1.06 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 441 g/EA HIGH FREQUENCY TYPE; 16.7 INCH L X 1.18 INCH W X 1 INCH H SIZE; -20 DEG F MIN. STARTING TEMPERATURE; 10 PERCENT MAX. THD; 50/60 HZ FREQUENCY RATING; UL, CSA APPROVAL; 2 LAMP(S); F54T5/HO LAMP TYPE; 54 W LAMP WATTAGE; 120 TO 277 V INPUT VOLTAGE; 1 AMPERE INPUT CURRENT; SERIES WIRING; 120 W INPUT POWER; PROGRAMMED STARTING TYPE; 0.98 POWER FACTOR; 1 BALLAST FACTOR; ADVANCE[T], CENTIUM[R] BRAND; PACKAGING TYPE MID PACK; ICN MODEL
Product Type Fluorescent Ballast Electronic Linear Fluorescent Ballast
Short Description Fluorescent Ballast, Programmed Start, 54 W, 2 Lamps, 14.17" Length -
Special Features Suitable for Outdoor -
Ballast Factor 1 1 PH
For Bulb Type T5 Ho -
Input Current - 1 AMPERE
Input Power - 120 W
Input Voltage - 120 TO 277 V
Maximum THD - 10 PERCENT
Minimum Starting Temperature - -20 DEG F
Output Type FIXED -
package quantity 1 PK;10 BX -
Power Factor 0.98 0.98 in
Standards Met UL Listed;CSA Certified;RoHS Compliant -
start type Programmed Start -
Starting Type - PROGRAMMED
total harmonic distortion 10 % -
Wiring - SERIES
Made in USA yes -
Brand Philips Advance Philips Advance
Manufacturers Part Number ICN2S5490CT35I ICN2S5490C35M
Model - ICN
sub brand Centium -
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Type - HIGH FREQUENCY
Manufacturer Status - Non-Stock
Status - Inactive
Weight 441 g/EA -
Application Lighting Luminaire Component -
Approval - UL, CSA
Frequency Rating 50 Hz;60 Hz 50/60 Hz
standard CSA certificate;UL certificate;RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat