Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Halco Lighting Corp. |
Catalog Number |
ICN2S5490CT35I |
EP254H0PSMV |
Manufacturer Number |
501627 |
N/A |
Category |
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Unassigned
|
Classification |
Electronic Ballast
|
N/A
|
UNSPSC |
39101901 - Fluorescent ballast
|
-
|
UPC/EAN/GTIN |
00781087131824 |
N/A |
Weight per package |
1 (lbs/each) |
0 |
Description |
ICN2S5490CT35I (2) F54T5/Ho 120-277V Ele Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
|
EP254H0PSMV 2X54 T5H0 PRG Start Mult Volt Ballast
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.49 (Each) |
$0.00 (Each) |
Carton/Reel |
$55.49 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$554.90 (10 Each) |
$0.00 (1 Each) |
|
Current Rating |
1 A |
- |
Lamp Type |
T5 HO |
- |
Number of Lamps |
2 |
- |
Voltage Rating |
277 V ac |
- |
Wattage |
54 W |
- |
|
|
Height |
1.06 in |
- |
Length |
14.17 in |
- |
Width |
1.18 in |
- |
|
Description |
(2) F54T5/HO 120-277V ELE BAL |
2X54 T5H0 PRG START MULT VOLT BALLAST |
extra long description |
ADV 501627 ELE BALLAST (2) F54T5/HO |
- |
Features |
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications. |
- |
Long Description |
Fluorescent Ballast, Programmed, 54 W, 277 V ac, 1 A, Non Dimmable, 2 Lamps, 14.17 in Length, 1.18 in Width, 1.06 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 441 g/EA |
- |
Product Type |
Fluorescent Ballast |
- |
Short Description |
Fluorescent Ballast, Programmed Start, 54 W, 2 Lamps, 14.17" Length |
- |
Special Features |
Suitable for Outdoor |
- |
|
Ballast Factor |
1 |
- |
For Bulb Type |
T5 Ho |
- |
Output Type |
FIXED |
- |
package quantity |
1 PK;10 BX |
- |
Power Factor |
0.98 |
- |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
- |
start type |
Programmed Start |
- |
total harmonic distortion |
10 % |
- |
|
|
Brand |
Philips Advance |
Halco Lighting Corp. |
Manufacturers Part Number |
ICN2S5490CT35I |
- |
sub brand |
Centium |
- |
|
Category Description |
ELECTRONIC BALLAST |
Fuses & Fuse Accessories |
|
|
Application |
Lighting Luminaire Component |
- |
Frequency Rating |
50 Hz;60 Hz |
- |
standard |
CSA certificate;UL certificate;RoHS Compliant |
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
Call nearest store for Item Price
|