Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Philips Advance |
Catalog Number |
ICN2P60N35I |
RSM175STPI |
Manufacturer Number |
503128 |
RSM175STPI |
Category |
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Magnetic Fluorescent Ballasts -
Magnetic Linear Fluorescent Ba
|
Classification |
Electronic Ballast
|
Electronic Ballast
|
UNSPSC |
39101901 - Fluorescent ballast
|
39101901 - Fluorescent ballast
|
UPC/EAN/GTIN |
00781087135556 |
00781087105023 |
Weight per package |
0.8 (lbs/each) |
5.22 (lbs/each) |
Description |
ICN2P60N35I 2 Lamp T12 120-277V Bal
Fluorescent Ballast, Instant, 75 W, 120 to 277 V Ac, 1.13 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.88 Ballast Factor, 0.99 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 350 G/Ea
|
RSM175STPI 1-75W T12 Slimline Instant Start Bal
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 0.74 Amp, Ballast Factor: 0.93, Minimum Starting Temperature: 0 Degree F, Number Of Lamps: 1, Lamp Wattage: 50, Lamp Type: Instant Start, Slimline, Total Harmonic Distortion: <50 Percent
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.45 (Each) |
$0.00 (Each) |
Carton/Reel |
$35.45 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$354.50 (10 Each) |
$0.00 (6 Each) |
|
Current Rating |
1.13 A |
- |
Lamp Type |
T12 SLIMLINE |
T12 |
Number of Lamps |
2 |
1 PH |
Voltage Rating |
120 to 277 V ac |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
75 W |
51898 |
|
Housing Material |
Metal |
Metal |
|
Height |
1 in |
- |
Length |
9.5 in |
- |
Width |
1.3 in |
- |
|
Description |
2 LAMP T12 120-277V BAL |
1-75W T12 SLIMLINE INSTANT START BAL |
extra long description |
ADV 503128 ELE BALLAST (2) F96T12 1 |
- |
Features |
Reliable and energy-efficient, Philips Advance’s line of Centium high frequency electronic ballasts for 8' T12 Slimline fluorescent lamps are a great replacement option when compared to magnetic ballasts. Lightweight with the same mounting configurations makes this an quick and easy retrofit solution. |
- |
Long Description |
Fluorescent Ballast, Instant, 75 W, 120 to 277 V ac, 1.13 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.88 Ballast Factor, 0.99 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 350 g/EA |
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 VAC, Input Amps: 0.74 Amp, Ballast Factor: 0.93, Minimum Starting Temperature: 0 Degree F, Number of Lamps: 1, Lamp Wattage: 50, Lamp Type: Instant Start, Slimline, Total Harmonic Distortion: <50 Percent |
Product Type |
Fluorescent Ballast |
Mag Ballast (1) F96T12 Slimline 120V |
Short Description |
Fluorescent Ballast, Instant Start, 75 W, 2 Lamps |
- |
Special Features |
Energy Efficient;High Frequency Electronic Ballast |
UL, CSA, RoHS |
|
Ballast Factor |
0.88 |
0.95 in |
For Bulb Type |
T12 Slimline |
- |
Output Type |
FIXED |
- |
package quantity |
1 CT;10 PK |
- |
Power Factor |
0.99 |
- |
Standards Met |
UL Listed;CSA Certified;FCC;RoHS Compliant |
- |
start type |
Instant Start |
Instant Start |
total harmonic distortion |
10 % |
25 A |
Wire Type |
- |
SOLID |
|
|
Brand |
Philips Advance |
Advance |
Manufacturers Part Number |
ICN2P60N35I |
RSM175STPI |
sub brand |
Centium |
- |
|
Category Description |
ELECTRONIC BALLAST |
ELECTRONIC BALLAST |
Type |
- |
Magnetic Fluorescent |
|
|
Application |
Commercial |
SLIMLINE |
Frequency Rating |
50 Hz;60 Hz |
60 A |
standard |
CSA certificate;UL certificate;CEC Listing;Circle E logo;CSA E;RoHS Compliant |
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
Call nearest store for Item Price
|