Nacogdoches |
0 |
600 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
10X34HWHSTSZJ |
HWSMS1034 |
Manufacturer Number |
10X34HWHSTSZJ |
HWSMS1034 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161507 - Tapping screws
|
31161506 - Sheet metal screws
|
UPC/EAN/GTIN |
00705591960145 |
00781002566021 |
Weight per package |
0.006 (lbs/each) |
0.0065 (lbs/each) |
Description |
10X34HWHSTSZJ 10 X 3/4 Hex Washer Head Combo TS ZC
Tek Screw, Steel, Hex Head, 3/4 In Length, Zinc Plated, #10 Awg Diameter, 0.6 LB
|
HWSMS1034 #10 X 3/4'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel, Hex Head, 3/4 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.10 (Each) |
$0.15 (Each) |
Carton/Reel |
$10.47 (100 Each) |
$14.82 (100 Each) |
Standard Packaging/Reel |
$251.28 (2400 Each) |
$14.82 (100 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
#10 AWG |
#10 AWG |
Length |
3/4 in |
3/4 |
Size |
10 |
#10 x 3/4 IN |
Width |
- |
5/16 in |
|
Description |
10 X 3/4 HEX WASHER HEAD COMBO TS ZC |
#10 X 3/4'' PHIL/SLOT HWH SHEET METAL SCREW |
extra long description |
PECO 10X34HWHSTSZJ 10X3/4 HEX WASHE |
DOTTIE HWSMS1034 10 X 3/4 Hex Washe |
Features |
- |
Invincibox upto 2 Inch |
Long Description |
Tek Screw, Steel, Hex Head, 3/4 in Length, Zinc Plated, #10 AWG Diameter, 0.6 lb |
Sheet Metal Screw, Steel, Hex Head, 3/4 in Length, Zinc Plated, 5/16 in Width, #10 AWG Diameter, Slotted/Phillips Drive, 0.01 lb |
Product Type |
10X3/4 Hex Washer Head Combo TS ZC 96014 |
Sheet Metal Screw |
Short Description |
Tek Screw, Steel, Zinc Plated, 3/4 in, #10 |
Sheet Metal Screw, Steel, Zinc Plated, 3/4 in, #10 |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
Hex |
Slotted/Phillips |
Head Style |
Hex |
Hex |
Head Type |
Hex Washer |
Hex Washer |
package quantity |
12 PK/CT;100 PK |
100 BX |
Thread Size |
- |
#10 |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
10X34HWHSTSZJ |
HWSMS1034 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Tapping Screw |
Sheet Metal Screw |