Nacogdoches |
0 |
600 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
10X2HWHSTSZJ |
HWSMS102 |
Manufacturer Number |
10X2HWHSTSZJ |
HWSMS102 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161507 - Tapping screws
|
31161506 - Sheet metal screws
|
UPC/EAN/GTIN |
00705591960220 |
00781002566106 |
Weight per package |
0.0122 (lbs/each) |
0.014 (lbs/each) |
Description |
10X2HWHSTSZJ 10 X 2 Hex Washer Head Combo TS ZC
Tek Screw, Steel, Hex Head, 2 In Length, Zinc Plated, #10 Awg Diameter, 1.21 LB
|
HWSMS102 #10 X 2'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 2 In. Length, #10 Thread Size, 5/16 In. Head Width, Hex Washer Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
|
|
Minimum Order QTY |
100 Units |
50 Units |
Unit/Foot |
$0.18 (Each) |
$0.31 (Each) |
Carton/Reel |
$18.01 (100 Each) |
$15.74 (50 Each) |
Standard Packaging/Reel |
$216.12 (1200 Each) |
$15.74 (50 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
#10 AWG |
#10 AWG |
Length |
2 |
2 |
Size |
10 |
#10 x 2 IN |
Width |
- |
5/16 in |
|
Description |
10 X 2 HEX WASHER HEAD COMBO TS ZC |
#10 X 2'' PHIL/SLOT HWH SHEET METAL SCREW |
extra long description |
PECO 10X2HWHSTSZJ 10X2 HEX WASHER H |
DOTTIE HWSMS102 10 x 2" Hex Washer |
Features |
- |
Invincibox upto 2 Inch |
Long Description |
Tek Screw, Steel, Hex Head, 2 in Length, Zinc Plated, #10 AWG Diameter, 1.21 lb |
Sheet Metal Screw, Steel material, 2 in. length, #10 thread size, 5/16 in. head width, Hex Washer head type, Zinc Plated Finish, Slotted/Phillips drive type |
Product Type |
10X2 Hex Washer Head Combo TS ZC 96022 |
Sheet Metal Screw |
Short Description |
Tek Screw, Steel, Zinc Plated, 2 in, #10 |
Sheet Metal Screw, Steel, Zinc Plated, 2 in, #10 |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
Hex |
Slotted/Phillips |
Head Style |
Hex |
Hex |
Head Type |
Hex Washer |
Hex Washer |
package quantity |
6 PK/CT;100 PK |
50 BX |
Thread Size |
- |
#10 |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
10X2HWHSTSZJ |
HWSMS102 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Tapping Screw |
Sheet Metal Screw |