Item Comparison: 12FHNUSSZJ, HN12

Item

12FHNUSSZJ - 1/2-13 Finished Hex Nut Uss Zinc - Peco Fasteners

12FHNUSSZJ
1/2-13 Finished Hex Nut Uss Zinc

$0.2441 Each

$146.46 (600 Each)

QTY:
Each
Add
HN12 - 1/2''-13 Hex Nut - LH Dottie

HN12
1/2''-13 Hex Nut

$0.3226 Each

$8.06 (25 Each)

QTY:
Each
Add
Nacogdoches 0 350
All Stores 51,800 26,300
Vendor Peco Fasteners LH Dottie
Catalog Number 12FHNUSSZJ HN12
Manufacturer Number 12FHNUSSZJ HN12
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161727 - Hexagonal nuts 31161727 - Hexagonal nuts
UPC/EAN/GTIN 00705591962323 00781002170501
Weight per package 0.0346 (lbs/each) 0.038 (lbs/each)
Description 12FHNUSSZJ 1/2-13 Finished Hex Nut Uss Zinc
1/2-13 Finished Hex Nut Zinc Plated
HN12 1/2''-13 Hex Nut
Hex Nut, Steel, Zinc Plated, 1/2 In - 13 Thread Size, 1/2 In Diameter, 0.04 LB
Minimum Order QTY 100 Units 25 Units
Unit/Foot $0.24 (Each) $0.32 (Each)
Carton/Reel $24.41 (100 Each) $8.06 (25 Each)
Standard Packaging/Reel $146.46 (600 Each) $8.06 (25 Each)
Material Stainless Steel Steel
Finish Zinc Zinc Plated
Diameter 1/2 in 1/2 in
Size 1/2 1/2
Description 1/2-13 FINISHED HEX NUT USS ZINC 1/2''-13 HEX NUT
extra long description PECO 12FHNUSSZJ 1/2-13 FINISHED HEX DOTTIE HN12 1/2-13 Hex Nuts Finishe
Features - Hex machine screw nuts are for screws smaller than 1/4" diameter. Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4" and up.
Long Description 1/2-13 FINISHED HEX NUT ZINC PLATED Hex Nut, Steel, Zinc Plated, 1/2 in - 13 Thread Size, 1/2 in Diameter, 0.04 lb
Product Type Hex Nut Hex Nut
Short Description Hex Nut, Stainless Steel, Zinc Plated, 1/2 in - 13, 1/2 in Hex Nut, Steel, Zinc Plated, 1/2 in - 13, 1/2 in
Special Features - Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4 IN and up ; Zinc plated - general use ; Invincibox up to 1/2 IN
Drive Type Hex Hex
Head Style Hex Hex
package quantity 100 CT 25 CT
Thread Size 13 1/2 in - 13
Thread Type USS UNC
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 12FHNUSSZJ HN12
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Nut Finished Hex Nut
minimum qty 100 25
Weight 3.45 lb 0.04 lb
Application - General Purpose
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat