Item Comparison: HLBSL6099FS351EM, WF6LED40KMWM6

Item

HLBSL6099FS351EM - 6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM - Halo

HLBSL6099FS351EM
6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM

$26.57 Each

$106.28 (4 Each)

QTY:
Each
Add
WF6LED40KMWM6 - 6" 13W Led Wafr 40K WHT - Lithonia Lighting

WF6LED40KMWM6
6" 13W Led Wafr 40K WHT

$31.99 Each

$31.99 (1 Each)

QTY:
Each
Add
Nacogdoches 410 0
All Stores 21,326 0
Vendor Halo Lithonia Lighting
Catalog Number HLBSL6099FS351EM WF6LED40KMWM6
Manufacturer Number HLBSL6099FS351EMWR WF6LED40KMWM6
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083916382 00889804672817
Weight per package 0.76 (lbs/each) 2.2 (lbs/each)
Description HLBSL6099FS351EM 6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
WF6LED40KMWM6 6" 13W Led Wafr 40K WHT
Led Downlight, 120 V, 0.11 A, 13.6 W, Aluminum, Matte White, White, 4000 K, 80, Dimmable, 1200 LM Brightness (Lumens), 8.8 In Length, 8.8 In Width, 1.1 In Height, 2.2 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.57 (Each) $31.99 (Each)
Carton/Reel $26.57 (1 Each) $31.99 (1 Each)
Standard Packaging/Reel $106.28 (4 Each) $31.99 (1 Each)
amperage rating 0.110A -
Current Rating - 0.11 A
Lamp Included - Yes
Lamp Type LED LED - Static
Material - Aluminum
Voltage Rating 120V 120
Wattage 12.6 14
Color - White
Color Rendering Index - 80
color temperature - 4000 K
Finish white Matte White
Style (blank) -
Height - 1.1 in;2.8 cm
Length - 8.8 in
Width - 8.8 in
Description 6" 13W LED ULTRA THIN DWNLT 3K/4K/5K ~900LM 6" 13W LED WAFR 40K WHT
extra long description CLS HLBSL6099FS351EMWR 6" RD SFT LE -
Features - The 6-inch Wafer(TM) LED is an ultra-thin recessed downlight ideal for shallow ceiling plenum applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 2-inch plenum clearance.
Long Description 6-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) LED Downlight, 120 V, 0.11 A, 13.6 W, Aluminum, Matte White, White, 4000 K, 80, Dimmable, 1200 lm Brightness (Lumens), 8.8 in Length, 8.8 in Width, 1.1 in Height, 2.2 lb
Product Type 6" RD SFT Lens, 900LM, 30-50K, 120V, MW Downlight
Short Description - LED Downlight, 120 V, 13.6 W
Special Features Features a round polymer trim and smooth lens The LED Wafer Downlight and Remote Driver are Wet Location Approved with the Narrow Design and Remote Driver Box
Brightness (Lumens) - 1200 lm
dimmable - Yes
package quantity - 1 ct
pallet quantity - 450
Socket Type N/A -
Standards Met - CSA Certified Wet Location
Total Wattage - 13.6 W
Brand HALO Lithonia Lighting
Manufacturers Part Number HLBSL6099FS351EMWR WF6 LED 40K MW M6
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type HLBSL Smooth Lens Downlight Downlight
Manufacturer Status - Inactive
Weight - 2.2 lb
Application lighting Education;Hospitality;Religious;Residential;Retail;Commercial;Indoor and Outdoor
Energy Star - yes
Mounting Direct Mount Recessed
standard ENERGY STAR Qualified;IECC Compliant;RoHS Compliant;California Title 24 CSA, CSA Wet Location, ENERGY STAR
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat