Nacogdoches |
410 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
HLBSL6099FS351EM |
WF6LED30KMWM6 |
Manufacturer Number |
HLBSL6099FS351EMWR |
WF6LED30KMWM6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083916382 |
00889804672787 |
Weight per package |
0.76 (lbs/each) |
2.2 (lbs/each) |
Description |
HLBSL6099FS351EM 6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
|
WF6LED30KMWM6 6" 13W Led Wafr 30K WHT
Led Downlight, 120 V, 0.11 A, 13 W, Aluminum, Matte White, White, 3000 K, 80, Dimmable, 1020 LM Brightness (Lumens), 8.8 In Length, 8.8 In Width, 1.1 In Height, 2.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.57 (Each) |
$31.99 (Each) |
Carton/Reel |
$26.57 (1 Each) |
$31.99 (1 Each) |
Standard Packaging/Reel |
$106.28 (4 Each) |
$31.99 (1 Each) |
|
amperage rating |
0.110A |
- |
Current Rating |
- |
0.11 A |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
- |
Aluminum |
Shape |
- |
Round |
Voltage Rating |
120V |
120 |
Wattage |
12.6 |
13 |
|
Color |
- |
White |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
- |
80 |
color temperature |
- |
3000 k |
Finish |
white |
Matte White |
Lens Color |
- |
WHITE |
Lens Material |
- |
Polycarbonate |
Style |
(blank) |
- |
|
Height |
- |
1.1 in;2.8 cm |
Length |
- |
8.8 in |
Width |
- |
8.8 in |
|
Construction |
- |
Canless,New Construction,Remodel |
Description |
6" 13W LED ULTRA THIN DWNLT 3K/4K/5K ~900LM |
6" 13W LED WAFR 30K WHT |
extra long description |
CLS HLBSL6099FS351EMWR 6" RD SFT LE |
- |
Features |
- |
The 6-inch Wafer(TM) LED is an ultra-thin recessed downlight ideal for shallow ceiling plenum applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 2-inch plenum clearance. |
Long Description |
6-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) |
LED Downlight, 120 V, 0.11 A, 13 W, Aluminum, Matte White, White, 3000 K, 80, Dimmable, 1020 lm Brightness (Lumens), 8.8 in Length, 8.8 in Width, 1.1 in Height, 2.2 lb |
Product Type |
6" RD SFT Lens, 900LM, 30-50K, 120V, MW |
LED Downlight |
Short Description |
- |
LED Downlight, 120 V, 13 W |
Special Features |
Features a round polymer trim and smooth lens |
The LED Wafer Downlight and Remote Driver are Wet Location Approved with the Narrow Design and Remote Driver Box |
|
Brightness (Lumens) |
- |
1020 lm |
dimmable |
- |
Yes |
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
package quantity |
- |
1 ct |
Socket Type |
N/A |
- |
Standards Met |
- |
CSA Certified Wet Location |
Total Wattage |
- |
13 W |
Warranty |
- |
5 |
|
Brand |
HALO |
Lithonia Lighting |
Manufacturers Part Number |
HLBSL6099FS351EMWR |
WF6LED30KMWM6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
HLBSL Smooth Lens Downlight |
- |
|
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Education;Hospitality;Religious;Residential;Retail;Commercial;Indoor and Outdoor |
Energy Star |
- |
yes |
environmental conditions |
- |
Indoor |
Mounting |
Direct Mount |
Recessed |
standard |
ENERGY STAR Qualified;IECC Compliant;RoHS Compliant;California Title 24 |
CSACA Title 24,ENERGY STAR,JA8 |