Nacogdoches |
49 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
HLBSL4069FS351EM |
WF4LED40KMWM6 |
Manufacturer Number |
HLBSL4069FS351EMWR |
WF4LED40KMWM6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
All Recessed Cans & Trims
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083916368 |
00889804672800 |
Weight per package |
0.51 (lbs/each) |
1.6 (lbs/each) |
Description |
HLBSL4069FS351EM 4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
|
WF4LED40KMWM6 4" 9.5W Led Wafr 40K WHT
00889804672800|0889804|889804672800|88980467280|67280|WF4 Led 40K MW M6|WF4LED40KMWM6|WF4-Led-40K-MW-M6|Downlight|Acuity Brands WF4 Led 40K MW M6|Acuity Brands WF4LED40KMWM6|Acuity Brands WF4-Led-40K-MW-M6|Lithonia Lighting WF4 Led 40K MW M6|Lithonia Lighting WF4LED40KMWM6|Lithonia Lighting WF4-Led-40K-MW-M6|Lithonia WF4 Led 40K MW M6|Lithonia WF4LED40KMWM6|Lithonia WF4-Led-40K-MW-M6|Lithonialighting WF4 Led 40K MW M6|Lithonialighting WF4LED40KMWM6|Lithonialighting WF4-Led-40K-MW-M6
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.46 (Each) |
$25.99 (Each) |
Carton/Reel |
$24.46 (1 Each) |
$25.99 (1 Each) |
Standard Packaging/Reel |
$97.84 (4 Each) |
$25.99 (1 Each) |
|
amperage rating |
0.085 A at 120 V |
- |
Current Rating |
- |
0.08 A |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
- |
Aluminum |
Voltage Rating |
120V |
120 |
Wattage |
10.1 W |
10 |
|
Color |
- |
White |
Color Rendering Index |
- |
80 |
color temperature |
- |
4000 K |
Finish |
white |
Matte |
Style |
(blank) |
- |
|
Height |
- |
1.1 in;2.8 cm |
Length |
- |
5.5 in (Module);13.9 cm (Module) |
Width |
- |
3 in (Module);7.6 cm (Module) |
|
Description |
4" LED TRIM 3K/4K/5K ULTRA THIN LITE 716-768LM |
4" 9.5W LED WAFR 40K WHT |
extra long description |
CLS HLBSL4069FS351EMWR 4" RD SFT LE |
- |
Features |
- |
The 4-inch Wafer(TM) LED is an ultra-thin recessed downlight ideal for shallow ceiling plenum applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 3-inch plenum clearance. |
Long Description |
4-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) |
00889804672800|0889804|889804672800|88980467280|67280|WF4 LED 40K MW M6|WF4LED40KMWM6|WF4-LED-40K-MW-M6|Downlight|Acuity Brands WF4 LED 40K MW M6|Acuity Brands WF4LED40KMWM6|Acuity Brands WF4-LED-40K-MW-M6|Lithonia Lighting WF4 LED 40K MW M6|Lithonia Lighting WF4LED40KMWM6|Lithonia Lighting WF4-LED-40K-MW-M6|LITHONIA WF4 LED 40K MW M6|LITHONIA WF4LED40KMWM6|LITHONIA WF4-LED-40K-MW-M6|LithoniaLighting WF4 LED 40K MW M6|LithoniaLighting WF4LED40KMWM6|LithoniaLighting WF4-LED-40K-MW-M6 |
Product Type |
4" RD SFT Lens, 600LM, 30-50K, 120V, MW |
Downlight |
Short Description |
- |
LED Downlight, 120 V, 10 W |
Special Features |
Features a round polymer trim and smooth lens |
The 4 in. Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, ki |
|
average life |
- |
36000 h |
Brightness (Lumens) |
- |
765 lm |
dimmable |
- |
Yes |
package quantity |
- |
1 ct |
pallet quantity |
- |
576 |
Socket Type |
N/A |
- |
Standards Met |
- |
CSA Certified Wet Location |
Total Wattage |
- |
10 W |
|
Brand |
HALO |
Lithonia Lighting |
Manufacturers Part Number |
HLBSL4069FS351EMWR |
WF4 LED 40K MW M6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
All Recessed Cans & Trims |
Type |
HLBSL Smooth Lens Downlight |
Downlight |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Automotive & Parking, Education, Government, Healthcare, Hospitality, Manufacturing, Offices & Banks, Power & Gas, Religious, Residential, Retail, Sports and Recreation, Transportation, Warehouses |
Energy Star |
- |
yes |
Mounting |
Direct Mount |
Recessed |
standard |
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;Showerlight;AIR-TITE (TM) Certified ASTM E283;Wet Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IP44 Rated |
CSA, CSA Wet Location, ENERGY STAR |