Item Comparison: HLBSL4069FS351EM, HLBSL4069FS231EM

Item

HLBSL4069FS351EM - 4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM - Halo

HLBSL4069FS351EM
4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM

$24.46 Each

$97.84 (4 Each)

QTY:
Each
Add
HLBSL4069FS231EM - 4" Led Trim 27K/3K/35K Ultra Thin Lite 703-753LM - Halo

HLBSL4069FS231EM
4" Led Trim 27K/3K/35K Ultra Thin Lite 703-753LM

$24.46 Each

$97.84 (4 Each)

QTY:
Each
Add
Nacogdoches 49 0
All Stores 6,770 4
Vendor Halo Halo
Catalog Number HLBSL4069FS351EM HLBSL4069FS231EM
Manufacturer Number HLBSL4069FS351EMWR HLBSL4069FS231EMWR
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083916368 00080083912346
Weight per package 0.51 (lbs/each) 0.51 (lbs/each)
Description HLBSL4069FS351EM 4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
HLBSL4069FS231EM 4" Led Trim 27K/3K/35K Ultra Thin Lite 703-753LM
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (2700K-3500K)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.46 (Each) $24.46 (Each)
Carton/Reel $24.46 (1 Each) $24.46 (1 Each)
Standard Packaging/Reel $97.84 (4 Each) $97.84 (4 Each)
amperage rating 0.085 A at 120 V 0.085 A at 120 V
Lamp Type LED LED
Voltage Rating 120V 120V
Wattage 10.1 W 10 W
Finish white white
Style (blank) (blank)
Description 4" LED TRIM 3K/4K/5K ULTRA THIN LITE 716-768LM 4" LED TRIM 27K/3K/35K ULTRA THIN LITE 703-753LM
extra long description CLS HLBSL4069FS351EMWR 4" RD SFT LE CLS HLBSL4069FS231EMWR 4" RD SFT LE
Long Description 4-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) 4-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (2700K-3500K)
Product Type 4" RD SFT Lens, 600LM, 30-50K, 120V, MW 4" RD SFT Lens, 600LM, 27-35K, 120V, MW
Special Features Features a round polymer trim and smooth lens Features a round polymer trim and smooth lens
Socket Type N/A N/A
Brand HALO HALO
Manufacturers Part Number HLBSL4069FS351EMWR HLBSL4069FS231EMWR
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type HLBSL Smooth Lens Downlight HLBSL Smooth Lens Downlight
Application lighting lighting
Mounting Direct Mount Direct Mount
standard Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;Showerlight;AIR-TITE (TM) Certified ASTM E283;Wet Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IP44 Rated Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;Showerlight;AIR-TITE (TM) Certified ASTM E283;Wet Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IP44 Rated
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat