Item Comparison: HLBSL4069FS351EM, HLB4069FS1EMWR

Item

HLBSL4069FS351EM - 4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM - Halo

HLBSL4069FS351EM
4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM

$24.46 Each

$97.84 (4 Each)

QTY:
Each
Add
HLB4069FS1EMWR - 4" Led Trim 27-50K Ultra Thin - Halo

HLB4069FS1EMWR
4" Led Trim 27-50K Ultra Thin

$28.00 Each

$28.00 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 6,013 275
Vendor Halo Halo
Catalog Number HLBSL4069FS351EM HLB4069FS1EMWR
Manufacturer Number HLBSL4069FS351EMWR HLB4069FS1EMWR
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083916368 00080083848140
Weight per package 0.51 (lbs/each) 1.2 (lbs/each)
Description HLBSL4069FS351EM 4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
HLB4069FS1EMWR 4" Led Trim 27-50K Ultra Thin
4IN. Round Led Direct Mount With Selectable CCT (2700K-5000K)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.46 (Each) $28.00 (Each)
Carton/Reel $24.46 (1 Each) $28.00 (1 Each)
Standard Packaging/Reel $97.84 (4 Each) $28.00 (1 Each)
amperage rating 0.085 A at 120 V 0.1
Ballast Type - N/A
Lamp Included - Yes
Lamp Type LED LED
Material - Aluminum
Number of Lamps - 1
Voltage Rating 120V 120V
Wattage 10.1 W 10.3 W
Finish white white
Style (blank) Modern/Contemporary
Description 4" LED TRIM 3K/4K/5K ULTRA THIN LITE 716-768LM 4" LED TRIM 27-50K ULTRA THIN
extra long description CLS HLBSL4069FS351EMWR 4" RD SFT LE CLS HLB4069FS1EMWR 4" RD LENS, 600L
Long Description 4-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) 4in. Round LED Direct Mount with Selectable CCT (2700K-5000K)
Product Type 4" RD SFT Lens, 600LM, 30-50K, 120V, MW 4" RD Lens, 600LM, 90 FS, 120V, MW
Special Features Features a round polymer trim and smooth lens Ultra-thin round lens downlight with remote driver/junction box
Socket Type N/A N/A
Brand HALO HALO
Manufacturers Part Number HLBSL4069FS351EMWR HLB4069FS1EMWR
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type HLBSL Smooth Lens Downlight HLB Ultra Thin Direct Mount
Application lighting lighting
Mounting Direct Mount Direct Mount
standard Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;Showerlight;AIR-TITE (TM) Certified ASTM E283;Wet Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IP44 Rated cULus Listed;Energy Star;Title 24 Compliant;RoHS Compliant;Wet Locations Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat