Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
HLB3059FS1EMWR |
WF3LED40KMWM6 |
Manufacturer Number |
HLB3059FS1EMWR |
WF3 LED 40K MW M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led General Purpose Lighting
|
UNSPSC |
39111530 - Commercial downlighting fixture
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083151301 |
00889804672794 |
Weight per package |
0.38 (lbs/each) |
1.6 (lbs/each) |
Description |
HLB3059FS1EMWR 3" Led Trim 27K/3K/35K/4K/5K Ultra Thin 557-583LM
3" Led Downlight, 500 Lumens, Field Selectable CCT, 120V
|
WF3LED40KMWM6 3" 8W Led Wafr 4000K
The 3-Inch Wafer™ Led Is An Ultra-Thin Recessed Downlight Ideal For Shallow Ceiling Applications. Quality, Housing-Free Recessed Downlighting Is Achieved With Its Narrow Remote Driver Box. The Wafer Led Is Quick and Simple to Install From Below The Ceiling With As Little As 6-Inch Ceiling Plenum Clearance.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.06 (Each) |
$40.54 (Each) |
Carton/Reel |
$33.06 (1 Each) |
$40.54 (1 Each) |
Standard Packaging/Reel |
$198.36 (6 Each) |
$243.24 (6 Each) |
|
amperage rating |
0.1A at 277V |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
- |
Aluminum |
Number of Lamps |
1 |
- |
Shape |
- |
Round |
Voltage Rating |
120V |
120 |
Wattage |
- |
8 |
|
Color |
- |
White |
color rendering index (cri) |
- |
80 |
Finish |
- |
Matte |
Lens Color |
- |
WHITE |
Lens Material |
- |
Polycarbonate |
Style |
(blank) |
- |
|
Height |
- |
1.1000 |
Length |
- |
3.4000 |
Width |
- |
3.4 |
|
Construction |
- |
New Construction,Remodel |
Description |
3" LED TRIM 27K/3K/35K/4K/5K ULTRA THIN 557-583LM |
3" 8W LED WAFR 4000K |
extra long description |
CLS HLB3059FS1EMWR 3" RD LENS, 500L |
LITH WF3 LED 40K MW M6 3IN wafer-th |
Long Description |
3" LED downlight, 500 Lumens, field selectable CCT, 120V |
The 3-inch Wafer™ LED is an ultra-thin recessed downlight ideal for shallow ceiling applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 6-inch ceiling plenum clearance. |
Product Type |
3" RD Lens, 500LM, FS CCT, 120V, MW |
3IN Wafer-Thin Led Downlight, Led, 3000K |
Special Features |
Ultra-thin round lens downlight with remote driver/junction box |
- |
|
average life |
- |
36,000 hrs |
dimmable |
- |
Yes |
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
pallet quantity |
- |
720 |
Socket Type |
N/A |
- |
Warranty |
- |
5 |
|
Brand |
HALO |
Lithonia Lighting |
Manufacturers Part Number |
HLB3059FS1EMWR |
WF3 LED 40K MW M6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
HLB Ultra Thin Direct Mount |
Downlight |
|
|
|
Application |
lighting |
Education,Hospitality,Residential,Retail |
environmental conditions |
- |
Indoor |
Mounting |
Direct Mount |
Recessed |
standard |
NEC;Energy Star;Airtite;cULus Listed;Wet Locations Listed;EMI/RFI per FCC 47CFR Part 18 Class B;TM21 standards;California Title 24 |
CSAENERGY STAR |