Item Comparison: HFD3050, PDG23M0050TFFL

Item

HFD3050 - Type HFD 3P 50A Trip 600V Class 65KA At 480V No - Eaton

HFD3050
Type HFD 3P 50A Trip 600V Class 65KA At 480V No

$1225.19 Each

$1,225.19 (1 Each)

QTY:
Each
Add
PDG23M0050TFFL - PDG2 3P 50A 65KA/480V Fxfxtmtu - Eaton

PDG23M0050TFFL
PDG2 3P 50A 65KA/480V Fxfxtmtu

$863.89 Each

$863.89 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 26 5
Vendor Eaton Eaton
Catalog Number HFD3050 PDG23M0050TFFL
Manufacturer Number HFD3050 PDG23M0050TFFL
Category Non-Interchangeable Trip - 3 Pole Non-Interchangeable Trip - 3 Pole
Classification Molded Case Breakers Panelboard Boxes & Interiors
UNSPSC 39121616 - Molded case circuit breakers 39121616 - Molded case circuit breakers
UPC/EAN/GTIN 00786679175859 00786679862285
Weight per package 4.3 (lbs/each) 4.75 (lbs/each)
Description HFD3050 Type HFD 3P 50A Trip 600V Class 65KA At 480V No
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 50 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
PDG23M0050TFFL PDG2 3P 50A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 50A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,225.19 (Each) $863.89 (Each)
Carton/Reel $1,225.19 (1 Each) $863.89 (1 Each)
Standard Packaging/Reel $1,225.19 (1 Each) $863.89 (1 Each)
Current Rating 50 A 50 A
Poles 3 3
Voltage Rating 600 VAC, 250 VDC 600 VAC
Description TYPE HFD 3P 50A TRIP 600V CLASS 65KA AT 480V NO PDG2 3P 50A 65KA/480V FXFXTMTU
extra long description ETN HFD3050 HFD 3P 50A TRIP 600V CL ETN PDG23M0050TFFL Power Defense Gl
Features Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 50 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 50A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100)
Product Type HFD 3P 50A Trip 600V Class 65KA 480V No Power Defense Globally Rated, FR 2, 3P
dimensions 3.3800 IN X 4.1300 IN X 6.0000 IN 3.5000 IN X 4.1181 IN X 6.0000 IN
frame - 2
media Yes -
Trip Type Fixed thermal, fixed magnetic T-M (Fxd-Fxd) TU
Brand Eaton Eaton
Manufacturers Part Number HFD3050 PDG23M0050TFFL
Category Description MOLDED CASE BREAKERS PANELBOARD BOXES & INTERIORS
Type Molded case circuit breaker Molded case circuit breaker
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other Vehicles: Vocational - Vehicle: Vocational - OtherGeneration - Renewable Energy - Alternative EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherAviationVehicles: On-RoadUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherStationary Mach Equip In Factory - RoboticsGeneration - Conventional Energy - Conventional EnergyElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Frequency Rating 50/60 Hz -
standard UL Listed CSA,CCC Marked,IEC 60947-2,UL 489,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat