Nacogdoches |
0 |
16 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
FNQR212 |
HCTR2.5 |
Manufacturer Number |
FNQ-R-2-1/2 |
T626-HCTR2.5 |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Dual Element
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00051712147071 |
00782634802174 |
Weight per package |
0.02 (lbs/each) |
0.1 (lbs/each) |
Description |
FNQR212 2-1/2A 600V TD Class CC Fuse
Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limiting Fuse, 2.5 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
|
HCTR2.5 2-1/2A 600V Class CC Time Delay Small Control Fuse
Eaton Edison HCTR Fuse, Current-Limiting High Inrush Time-Delay Fuse, Rejection Style, 2.5 A, Class CC, Non-Indicating, 12 Sec At 200%, 200 Kaic, Nickel-Plated Brass Endcaps, Melamine Tube, Standard, 10, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.21 (Each) |
$28.87 (Each) |
Carton/Reel |
$442.10 (10 Each) |
$28.87 (1 Each) |
Standard Packaging/Reel |
$442.10 (10 Each) |
$288.70 (10 Each) |
|
amperage rating |
- |
2.5 A |
interrupt rating |
- |
200 kAIC |
Material |
- |
Melamine tubeNickel-plated brass endcaps |
Voltage Rating |
- |
600 V |
|
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
2-1/2A 600V TD CLASS CC FUSE |
2-1/2A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE |
extra long description |
BUSS FNQ-R-2-1/2 CLASS CC TIME DELA |
BUSS HCTR2.5 UL CLASS CC TIME DELAY |
Features |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Long Description |
Eaton Bussmann Series Class CC fuse, FNQ, time-delay, dual-element current limiting fuse, 2.5 A, rejection style fuse, interrupting rating of 200kA at 600Vac |
Eaton Edison HCTR fuse, Current-limiting high inrush time-delay fuse, Rejection style, 2.5 A, Class CC, Non-indicating, 12 sec at 200%, 200 kAIC, Nickel-plated brass endcaps, Melamine tube, Standard, 10, 600 V |
Product Type |
Class CC Time Delay |
Ul Class CC Time Delay |
Special Features |
- |
Rejection Style |
|
amps |
- |
2.5 |
class |
- |
Class CC |
dimensions |
- |
1.0000 IN X 0.4060 IN X 0.4060 IN |
Fuse Type |
- |
Class CC Time Delay Fuses - Control Circuits |
media |
Yes |
- |
Response Time |
12 S at 200% |
- |
Voltage |
- |
600V |
|
Brand |
Eaton |
Eaton Edison |
Manufacturers Part Number |
FNQ-R-2-1/2 |
HCTR2.5 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
- |
FUSE |
|
Application |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
- |
RoHS Compliant,CE Marked |