Nacogdoches |
0 |
14 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Eaton |
Catalog Number |
FNQR15 |
HCTR15 |
Manufacturer Number |
FNQ-R-15 |
T626-HCTR15 |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Dual Element
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00051712497114 |
00782634838890 |
Weight per package |
0.02 (lbs/each) |
0.03 (lbs/each) |
Description |
FNQR15 15A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;300 V DC, Melamine Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
|
HCTR15 15A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 15 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.04 (Each) |
$42.38 (Each) |
Carton/Reel |
$410.40 (10 Each) |
$42.38 (1 Each) |
Standard Packaging/Reel |
$410.40 (10 Each) |
$423.80 (10 Each) |
|
amperage rating |
15 A |
15 A |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
15 A |
15 A |
interrupt rating |
200 kAIC (RMS Symmetrical):20 kAIC (DC) |
200 kAIC;10 kAIC |
Material |
Melamine |
Melamine (Tube);Brass (End Cap) |
Voltage Rating |
600 V ac;300 V dc |
600 V ac |
|
Diameter |
0.41 in;10.3 mm |
0.41 in;10.3 mm |
Overall Length |
1.5 in;38.1 mm |
1.5 in;38.1 mm |
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
15A 600V TD CLASS CC FUSE |
15A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE |
extra long description |
BUSS FNQ-R-15 CLASS CC TIME DELAY R |
MOR T626-HCTR15 HCTR15 TimeDelay, 6 |
Features |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Long Description |
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 15 A, 600 V ac;300 V dc, Melamine Material, 0.41 in Diameter, 1.5 in Overall Length, 0.02 lb |
Time Delay Fuse, CC Class Fuse, 15 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb |
Product Type |
Class CC Time Delay Rejection Fuse |
Fuse |
Short Description |
15 A, 600 VAC/300 V dc, Time Delay Class CC Fuse |
Midget Fuse, 15 A, 600 VAC, Time Delay, CC Class |
Special Features |
Rejection Style |
Rejection Style |
|
amps |
- |
15 |
class |
Class CC |
Class CC |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
0.4100 IN X 0.4100 IN X 1.5000 IN |
1.0000 IN X 0.4060 IN X 0.4060 IN |
Fuse Class |
Class CC |
CC Class |
Fuse Speed |
Time Delay |
- |
Fuse Type |
- |
Class CC Time Delay Fuses - Control Circuits |
media |
Yes |
- |
package quantity |
10 CT |
10 CT |
Response Time |
12 s @ 200% |
- |
Standards Met |
UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified |
Voltage |
- |
600V |
|
|
Brand |
COOPER BUSSMANN |
Edison Fuses |
Manufacturers Part Number |
FNQ-R-15 |
HCTR15 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
Weight |
0.02 lb |
20 lb;0.09 kg |
|
Application |
Branch Circuits;Line Protection;Small Control Transformers;Industrial Control |
Motors;inductive Load |
standard |
RoHS Compliant,CE Marked |
UL Listed,CSA Certified,RoHS Compliant,CE Marked |