Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
HCTR1 |
FNQR1 |
Manufacturer Number |
T626-HCTR1 |
FNQ-R-1 |
Category |
Distribution Fuses -
Dual Element
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634802075 |
00051712147033 |
Weight per package |
0.03 (lbs/each) |
0.02 (lbs/each) |
Description |
HCTR1 1A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 1 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
|
FNQR1 1A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 1 A, 600 V Ac, Melamine Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.18 (Each) |
$41.04 (Each) |
Carton/Reel |
$28.18 (1 Each) |
$410.40 (10 Each) |
Standard Packaging/Reel |
$281.80 (10 Each) |
$410.40 (10 Each) |
|
amperage rating |
1 A |
1 A |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
1 A |
1 A |
interrupt rating |
200 kAIC |
200 kAIC (RMS Symmetrical) |
Material |
Melamine (Tube);Brass (End Cap) |
Melamine |
Voltage Rating |
600 V ac |
600 V ac |
|
Diameter |
0.41 in;10.3 mm |
0.41 in;10.3 mm |
Overall Length |
1.5 in;38.1 mm |
1.5 in;38.1 mm |
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
1A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE |
1A 600V TD CLASS CC FUSE |
extra long description |
MOR T626-HCTR1 Class CC Time Delay |
BUSS FNQ-R-1 CLASS CC TIME DELAY |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
Long Description |
Time Delay Fuse, CC Class Fuse, 1 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb |
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 1 A, 600 V ac, Melamine Material, 0.41 in Diameter, 1.5 in Overall Length, 0.02 lb |
Product Type |
Fuse |
Class CC Time Delay |
Short Description |
Midget Fuse, 1 A, 600 VAC, Time Delay, CC Class |
1 A, 600 VAC, Time Delay Class CC Fuse |
Special Features |
Rejection Style |
Rejection Style |
|
amps |
1 |
- |
class |
Class CC |
Class CC |
Connection Type |
- |
Ferrule End x Ferrule End |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
1.5000 IN X 0.4100 IN X 0.4100 IN |
Fuse Class |
CC Class |
Class CC |
Fuse Speed |
- |
Time Delay |
Fuse Type |
Class CC Time Delay Fuses - Control Circuits |
- |
media |
- |
Yes |
package quantity |
10 CT |
10 CT |
Response Time |
- |
12 s @ 200% |
Standards Met |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified |
UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant |
Voltage |
600V |
- |
|
|
Brand |
Edison Fuses |
Eaton |
Manufacturers Part Number |
HCTR1 |
FNQ-R-1 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
Weight |
20 lb;0.09 kg |
0.02 lb |
|
Application |
Motors;inductive Load |
Branch Circuits;Line Protection;Small Control Transformers;Industrial Control |
standard |
CSA Certified,UL Listed,RoHS Compliant,CE Marked |
CE Marked,RoHS Compliant |