Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
HCTR1 |
ATQR1 |
Manufacturer Number |
T626-HCTR1 |
N/A |
Category |
Distribution Fuses -
Dual Element
|
Unassigned
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
-
|
UPC/EAN/GTIN |
00782634802075 |
N/A |
Weight per package |
0.03 (lbs/each) |
0 |
Description |
HCTR1 1A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 1 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
|
ATQR1 1A 600V TD Class CC Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.18 (Each) |
$0.00 (Each) |
Carton/Reel |
$28.18 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$281.80 (10 Each) |
$0.00 (1 Each) |
|
amperage rating |
1 A |
- |
Current Rating |
1 A |
- |
interrupt rating |
200 kAIC |
- |
Material |
Melamine (Tube);Brass (End Cap) |
- |
Voltage Rating |
600 V ac |
- |
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.5 in;38.1 mm |
- |
|
Description |
1A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE |
1A 600V TD CLASS CC FUSE |
extra long description |
BUSS HCTR1 UL CLASS CC TIME DELAY |
- |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
- |
Long Description |
Time Delay Fuse, CC Class Fuse, 1 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb |
- |
Product Type |
Fuse |
- |
Short Description |
Midget Fuse, 1 A, 600 VAC, Time Delay, CC Class |
- |
Special Features |
Rejection Style |
- |
|
amps |
1 |
- |
class |
Class CC |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Class |
CC Class |
- |
Fuse Type |
Class CC Time Delay Fuses - Control Circuits |
- |
package quantity |
10 CT |
- |
Standards Met |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified |
- |
Voltage |
600V |
- |
|
|
Brand |
Edison Fuses |
- |
Manufacturers Part Number |
HCTR1 |
- |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
- |
|
|
Application |
Motors;inductive Load |
- |
standard |
CSA Certified ,UL Listed,RoHS Compliant,CE Marked |
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
Call nearest store for Item Price
|