Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
HCTR.5 |
KLDR.5 |
Manufacturer Number |
HCTR.5 |
KLDR.500TXP |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00782634802037 |
00079458792430 |
Weight per package |
0.03 (lbs/each) |
0.03 (lbs/each) |
Description |
HCTR.5 1/2A 600V Class CC Time Delay Small Control Fuse
Eaton Edison HCTR Fuse, Non-Indicating, 0.5 A, Class CC, 200 Kaic, Standard, 10, 600 V
|
KLDR.5 1/2A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 1/2 A, 600 V Ac;300 V DC, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.03 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.57 (Each) |
$0.00 (Each) |
Carton/Reel |
$42.57 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$425.70 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
0.5 A |
- |
Current Rating |
- |
1/2 A |
interrupt rating |
200 kAIC |
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC |
Voltage Rating |
600 V |
600 V ac;300 V dc |
|
Diameter |
- |
0.41 in;10.3 mm |
Overall Length |
- |
1.5 in38.1 mm |
|
Description |
1/2A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE |
1/2A 600V TD CLASS CC FUSE |
extra long description |
EFSE HCTR.5 UL CLASS CC TIME DELAY |
LFSE KLDR.500TXP FUS 600V T/D CLASS |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
KLDR fuses are time-delay fuses specifically designed for the protection of control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. |
Long Description |
Eaton Edison HCTR fuse, Non-indicating, 0.5 A, Class CC, 200 kAIC, Standard, 10, 600 V |
Fuse, Time Delay Fuse Speed, Class CC Fuse, 1/2 A, 600 V ac;300 V dc, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.03 lb |
Product Type |
Ul Class CC Time Delay |
Fus 600V T/D Class CC .500A Rohs |
Short Description |
- |
Fuse, Time Delay, Class CC, 1/2 A, 600 VAC;300 V dc |
Special Features |
Rejection Style |
Time-Delay |
|
class |
Class CC |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Class |
- |
Class CC |
Fuse Speed |
- |
Time Delay |
media |
Yes |
- |
package quantity |
- |
1 CT;10 PK |
Standards Met |
- |
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant |
|
|
Brand |
EDISON |
Littelfuse |
Manufacturers Part Number |
HCTR.5 |
KLDR.500TXP |
|
Category Description |
MIDGET FUSES |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS CC |
|
|
Application |
Datacenters - Facilities: Critical Power |
Transformer Protection |
standard |
UL Listed,CSA Certified,RoHS Compliant,CE Marked |
248-4 UL Listed, Class CC |
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
Call nearest store for Item Price
|