Item Comparison: HCLR30, KTKR30

Item

HCLR30 - 30A 600V Class CC Fast Acting Fuse - Eaton

HCLR30
30A 600V Class CC Fast Acting Fuse

$28.29 Each

$282.90 (10 Each)

QTY:
Each
Add
KTKR30 - 30A 600V Fa Class CC Fuse - Eaton

KTKR30
30A 600V Fa Class CC Fuse

$35.33 Each

$353.30 (10 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 987 268
Vendor Eaton Eaton
Catalog Number HCLR30 KTKR30
Manufacturer Number T626-HCLR30 KTK-R-30
Category Distribution Fuses - Renewable & Non-Renewable Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121613 - Grounding devices or assemblies 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634420736 00051712420747
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description HCLR30 30A 600V Class CC Fast Acting Fuse
Class CC Fuse, 30 A, 600 V Ac, Melamine (Body);Brass (End Cap) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.02 LB
KTKR30 30A 600V Fa Class CC Fuse
Eaton Bussmann Series KTK-R Fuse, Rejection Style, Specialized Circuits and Industrial Control, 30 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic, Melamine Tube, Standard, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.29 (Each) $35.33 (Each)
Carton/Reel $28.29 (1 Each) $353.30 (10 Each)
Standard Packaging/Reel $282.90 (10 Each) $353.30 (10 Each)
amperage rating 30 A 30 A
connection - Ferrule End X Ferrule End
Current Rating 30 A 30 A
interrupt rating 200 kAIC (RMS Symmetrical) 200 kAIC (RMS Symmetrical)
Material Melamine (Body);Brass (End Cap) Melamine Tube
Voltage Rating 600 V ac 600 V ac
Diameter 0.41 in;10.3 mm 0.41 in;10.3 mm
Overall Length 1.50 in;38.1 mm 1.5 in;38.1 mm
Size - 13/32 In Diameter X 1-1/2 In Length
Description 30A 600V CLASS CC FAST ACTING FUSE 30A 600V FA CLASS CC FUSE
extra long description MOR T626-HCLR30 Class CC Fast Actin BUSS KTK-R-30 CLASS CC FAST ACTING
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description Class CC Fuse, 30 A, 600 V ac, Melamine (Body);Brass (End Cap) Material, 0.41 in Diameter, 1.50 in Overall Length, 0.02 lb Eaton Bussmann series KTK-R fuse, Rejection style, Specialized circuits and industrial control, 30 A, Class CC, Non-indicating, Ferrule end x ferrule end, 200 kAIC, Melamine tube, Standard, 600 V
Product Type Fuse Class CC Fast Acting Fuse
Short Description Fuse, 600 VAC, 30 A 30 A, 600 VAC, Fast Acting Class CC Fuse
Special Features Rejection Style Rejection Style
amps 30 -
class Class CC Class CC
Connection Type - Ferrule End x Ferrule End
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN 1.5000 IN X 0.4100 IN X 0.4100 IN
Fuse Class Class CC Class CC
Fuse Speed Fast Acting Fast Acting
Fuse Type Class CC Fast Acting Fuses -
media - Yes
package quantity 1 CT;10 PK 10 CT
Standards Met UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified UL(R) Listed;Std. 248-4;Class CC;Guide JDDZ;File E4273;CSA(R) Certified;C22.2 NO. 248.4;File 53787;Class 1422-02;CE Certifed;RoHS Compliant
Voltage 600V -
Made in USA yes yes
Brand MORRIS PRODUCTS Eaton
Manufacturers Part Number HCLR30 KTK-R-30
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Weight 0.02 lb 0.02 lb
Application Ind Facilities & Factories - Facility: Safety and Security Systems Industrial;Commercial
standard RoHS Compliant,CE Marked RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat