Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
HCLR3 |
KLKR3 |
Manufacturer Number |
T626-HCLR3 |
KLKR003 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00782634420620 |
00079458260472 |
Weight per package |
0.03 (lbs/each) |
0.03 (lbs/each) |
Description |
HCLR3 3A 600V Class CC Fast Acting Fuse
Class CC Fuse, 3 A, 600 V Ac, Melamine (Body);Brass (End Cap) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.02 LB
|
KLKR3 3A 600V Fa Class CC Fuse
KLKR Series Class CC Fuses Are Fast-Acting Fuses Intended For General-Purpose Branch Circuit Protection. Their Compact Size, Fast-Acting Overload Response, and Their Highly Current Limiting Design Make Them Ideal For Use In Oem Equipment and Control Panels Because Solid-State Devices Such As SCRS and Other Electronic Equipment Generally Require Fast-Acting Protection.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.76 (Each) |
$42.70 (Each) |
Carton/Reel |
$28.76 (1 Each) |
$42.70 (1 Each) |
Standard Packaging/Reel |
$287.60 (10 Each) |
$427.00 (10 Each) |
|
Current Rating |
3 A |
3 A |
interrupt rating |
200 kAIC (RMS Symmetrical) |
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC (Self-Certified) |
Material |
Melamine (Body);Brass (End Cap) |
Melamine (Body) |
Voltage Rating |
600 V ac |
600 V ac;300 V dc |
|
Diameter |
0.41 in;10.3 mm |
0.41 in;10.3 mm |
Overall Length |
1.50 in;38.1 mm |
1.50 in;38.1 mm |
|
Description |
3A 600V CLASS CC FAST ACTING FUSE |
3A 600V FA CLASS CC FUSE |
extra long description |
MOR T626-HCLR3 Class CC Fast Acting |
LFSE KLKR003 FUS 600V F/A CLASS CC |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection. |
Long Description |
Class CC Fuse, 3 A, 600 V ac, Melamine (Body);Brass (End Cap) Material, 0.41 in Diameter, 1.50 in Overall Length, 0.02 lb |
KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection. |
Product Type |
Fuse |
Fuse |
Short Description |
Fuse, 600 VAC, 3 A |
Fuse, Time Delay, Class CC, 3 A, 600 VAC;300 V dc |
Special Features |
- |
Fast-Acting |
|
amps |
3 |
- |
Fuse Class |
Class CC |
Class CC |
Fuse Speed |
Fast Acting |
Fast Acting |
Fuse Type |
Class CC Fast Acting Fuses |
- |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
Response Time |
- |
V ac:200 kA (RMS Symmetrical);V dc:20 kA (Self-Certified) |
Standards Met |
UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified |
UL Listed 1/10-30 A (File:E81895);CSA Certified 1/10-30 A (File:LR29862);CE Certified;RoHS Compliant |
Voltage |
600V |
- |
|
|
Brand |
MORRIS PRODUCTS |
Powr-Gard(R) |
Manufacturers Part Number |
HCLR3 |
KLKR003 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
- |
CLASS CC |
|
|
Application |
- |
General Purpose |
standard |
- |
248-4 UL Listed/CSA |