Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
HCLR25 |
KTKR25 |
Manufacturer Number |
HCLR25 |
KTK-R-25 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634420729 |
00051712420730 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
HCLR25 25A 600V Class CC Fast Acting Fuse
Class CC Fast Acting Fuses 600V 25A - Class CC Fast Acting Fuses 600V Recommended For Non-Inductive Loads, Such As Lighting and Resistance Heating Circuits.Class CC Fast Acting Fuses 600V 25A Features Include:Rejection Type; For Both Standard Holders or Those Which Reject Other Type Fusesir: 200KA RMS Sym; 10KA Ic (12-30A)Ul 248-4 Class Ccmeets Ul 508 Paragraph 19.2.4CSA Certified, Class Hcri-CC Csa, C22.2 Class 1422-02ORDER Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class CC Fast Acting Fuses 600V 2
|
KTKR25 25A 600V Fa Class CC Fuse
Eaton Bussmann Series Class CC Fuse, KTK-R, Fast-Acting, Dual-Element Current Limiting Fuse, 25 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.14 (Each) |
$35.96 (Each) |
Carton/Reel |
$28.14 (1 Each) |
$359.60 (10 Each) |
Standard Packaging/Reel |
$281.40 (10 Each) |
$359.60 (10 Each) |
|
amperage rating |
- |
25 A |
connection |
- |
Ferrule end x ferrule endFerrule |
interrupt rating |
- |
200 kAIC |
Material |
- |
Melamine Tube |
Voltage Rating |
- |
600 V |
|
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
25A 600V CLASS CC FAST ACTING FUSE |
25A 600V FA CLASS CC FUSE |
extra long description |
MOR T626-HCLR25 HCLR25 Fast Acting |
BUSS KTK-R-25 CLASS CC FAST ACTING |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
Long Description |
Class CC Fast Acting Fuses 600V 25A - Class CC Fast Acting Fuses 600V Recommended for non-inductive loads, such as lighting and resistance heating circuits.Class CC Fast Acting Fuses 600V 25A features include:Rejection type; for both standard holders or those which reject other type fusesIR: 200kA RMS Sym; 10kA IC (12-30A)UL 248-4 Class CCMeets UL 508 paragraph 19.2.4CSA Certified, Class HCRI-CC CSA, C22.2 Class 1422-02Order Qty of 10 = 1 Box of 10Below is more info on our Class CC Fast Acting Fuses 600V 2 |
Eaton Bussmann Series Class CC fuse, KTK-R, fast-acting, dual-element current limiting fuse, 25 A, rejection style fuse, interrupting rating of 200kA at 600Vac |
Product Type |
HCLR25 Fast Acting 600V/25a |
Class CC Fast Acting Fuse |
Special Features |
- |
Rejection Style |
|
amps |
25 |
- |
class |
- |
Class CC |
dimensions |
- |
1.5000 IN X 0.4100 IN X 0.4100 IN |
Fuse Type |
Class CC Fast Acting Fuses |
- |
media |
- |
Yes |
Voltage |
600V |
- |
|
Brand |
MORRIS PRODUCTS |
Eaton |
Manufacturers Part Number |
HCLR25 |
KTK-R-25 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
- |
FUSE |
|
Application |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
- |
CSA Certified ,UL Listed,RoHS Compliant,CE Marked |