Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
GUAC26 |
GRC75 |
Manufacturer Number |
GUAC26 |
GRC75 |
Category |
Steel -
Bodies & Covers
|
Bodies (Condulets - Unilets) -
Miscellaneous
|
Classification |
Hub Style Boxes (Guab, Guat, Etc)
|
Hub Style Boxes (Guab, Guat, Etc)
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00782274462301 |
00781381436755 |
Weight per package |
2.33 (lbs/each) |
2.45 (lbs/each) |
Description |
GUAC26 3/4" Guac Conduit Outlet Box
Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), E Body Type, 3/4 In Trade Size, Threaded Connection, Round, 3 In (Cover) Opening Size, 2 Hubs, 3/4 In Hub Size, (2) Side Hub Location, E Configuration, 3-1/2 In Width, 2 In Height, (4) Pad, 2.33 LB/Ea
|
GRC75 3/4" Guac Conduit Outlet Box
Unilets Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In GRC Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$128.87 (Each) |
$84.52 (Each) |
Carton/Reel |
$128.87 (1 Each) |
$422.60 (5 Each) |
Standard Packaging/Reel |
$257.74 (2 Each) |
$422.60 (5 Each) |
|
Hub Location |
(2) Side |
- |
Material |
- |
Malleable Iron |
Number of Hubs |
2 |
- |
Shape |
Round |
- |
|
Finish |
Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover) |
- |
|
Depth |
- |
3/4 |
Height |
2 in |
- |
Hub Size |
3/4 in |
- |
Size |
3/4 in |
- |
Width |
3-1/2 in |
- |
|
Construction |
Explosionproof, Dust-Ignitionproof, Raintight |
- |
Description |
3/4" GUAC CONDUIT OUTLET BOX |
3/4" GUAC CONDUIT OUTLET BOX |
extra long description |
CRS-H GUAC26 3/4 CST IRON ROUND BAS |
APP GRC75 3/4 GR UNILET TYPE C |
Features |
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th |
- |
Long Description |
Conduit Outlet Box with Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), E Body Type, 3/4 in Trade Size, Threaded Connection, Round, 3 in (Cover) Opening Size, 2 Hubs, 3/4 in Hub Size, (2) Side Hub Location, E Configuration, 3-1/2 in Width, 2 in Height, (4) Pad, 2.33 lb/EA |
UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (2) 3/4 IN GRC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1 |
Product Type |
Conduit Outlet Box with Cover |
3/4 GR Unilet Type C |
Short Description |
Conduit Outlet Box with Cover, 3/4 in, E Body, Steel |
- |
Special Features |
Explosionproof;Dust Ignitionproof;Rain Tight;Threaded Cover Openings;Smooth Integral Hub Bushing Protects Conductor Insulation When Pulling |
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma |
|
body type |
E |
- |
Cable Entry |
Feed Through |
(2) 3/4 IN GRC Hub |
Connection Type |
Threaded |
- |
dimensions |
5.2500 IN X 2.0000 IN X 3.5000 IN |
- |
for use with |
Hazardous Area;Wet Location |
- |
includes |
Cover |
- |
Knockouts |
- |
FALSE |
Mounting Type |
(4) Pad |
- |
number of outlet |
- |
2 |
opening size |
3 in (Cover) |
- |
package quantity |
1 CT;2 Pk |
- |
Standards Met |
NEC/CEC:Class I, Division 1 & 2, Groups B, C, D;Class II, Division 1, Groups E, F, G;Class II, Division 2, Groups F, G Class III;UL Standard: 1203;ANSI Standard: C33.27;CSA Standard: C22.2 No. 30;NEMA/EEMAC 3, 4 |
- |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
GUAC26 |
GRC75 |
|
Category Description |
HUB STYLE BOXES (GUAB, GUAT, ETC) |
HUB STYLE BOXES (GUAB, GUAT, ETC) |
Type |
Conduit outlet box with cover |
OUTLET BOX |
|
|
|
Application |
Protect Conductors in Threaded Rigid Conduit;Act as Pull and Splice Boxes;Connect Lengths of Conduit;Change Conduit Direction;Provide Access to Conductors for Maintenance and Future System Changes;Act as Mounting Outlets for Fixtures (with Appropriate Covers);Act as Sealing Fittings (with Appropriate Covers) |
For Use With Threaded Metal Conduit |
Configuration |
E |
- |
Mounting |
PAD |
- |
standard |
UL 886, CSA C22.2 |
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III |