Item Comparison: GMA10R, 217010

Item

GMA10R - 10A 125V Glass Fast Acting Fuse - Edison Fuses

GMA10R
10A 125V Glass Fast Acting Fuse

$2.19 Each

$10.95 (5 Each)

QTY:
Each
Add
217010 - 10A 250V Fa Ceramic Fuse - Littelfuse

217010
10A 250V Fa Ceramic Fuse

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 55 0
All Stores 499 0
Vendor Edison Fuses Littelfuse
Catalog Number GMA10R 217010
Manufacturer Number GMA-10-R 217010P
Category Fuses - Small Dimension Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121623 - Electronic fuse 39121627 - Power fuse
UPC/EAN/GTIN 00051712647847 00079458903577
Weight per package 0.002 (lbs/each) 0.001 (lbs/each)
Description GMA10R 10A 125V Glass Fast Acting Fuse
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 10 A, 125 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
217010 10A 250V Fa Ceramic Fuse
Fast-Acting 5X20 Glass Body 10A. 5X20MM Fast-Acting Ceramic Body Cartridge Fuse Designed to IEC Specification. Features: Designed to International (IEC ) Standards For Use Globally. Meets The IEC 60127-2, Sheet 1 Specification For Fast-Acting Fuses. Available In Cartridge and Axial Lead Form Rohs Compliant and Lead-Free.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.19 (Each) $0.00 (Each)
Carton/Reel $2.19 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $10.95 (5 Each) $0.00 (5 Each)
amperage rating - 2.5
Characteristics FAST ACTING -
Current Rating 10 A -
interrupt rating 200 A @ 125 V ac -
Interrupting Rating 200 Amp at 125 Volt AC -
Material Glass (Body);Brass( End Cap) -
Terminal Type Ferrule -
Voltage Rating 125 V ac -
Diameter 5.2 mm -
Length 20 Millimeter -
Overall Length 20 mm -
Additional Information RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit -
Commodity Description SMALL DIMENSION FUSES -
Description 10A 125V GLASS FAST ACTING FUSE 10A 250V FA CERAMIC FUSE
extra long description GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 125 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 200 AMP AT 125 VOLT AC INTERRUPTING RATING; 10 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; GMA MODEL LFSE 217010P FAST-ACTING 5X20 GLASS
Long Description Fuse, Fast Acting Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 10 A, 125 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length FAST-ACTING 5X20 GLASS BODY 10A. 5x20mm fast-acting ceramic body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally. Meets the IEC 60127-2, sheet 1 specification for fast-acting fuses. Available in cartridge and axial lead form RoHS compliant and lead-free.
Product Type Fuse Fast-Acting 5X20 Glass Body 10a
Short Description 10 A, 125 VAC, Fast Acting Fuse -
Special Features - Time-Delay
Connection Type Ferrule End x Ferrule End -
Fuse Speed Fast Acting -
package quantity 1 CT;5 PK -
Response Time 60 min @ 135%;2 min @ 200 % -
Standards Met UL Listed;Guide JDYX;File E19180;UL Listed;Guide JDYX2;File E19180;CSA Certified;Class 1422-01;File 53787;PSE Approval -
Brand Littelfuse
Manufacturers Part Number GMA-10-R 217010P
Model GMA -
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type GLASS TUBE CLASS RK5
Application Electronic Circuits General Purpose
Approval UL 248-14, CSA, CE, PSE -
standard - Standard 248-12 UL Listed/CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat