Item Comparison: GLL8, 388

Item

GLL8 - 3" Mall Ins Ground Bushing - Eaton

GLL8
3" Mall Ins Ground Bushing

$41.3223 Each

$206.61 (5 Each)

QTY:
Each
Add
388 - 3" Malleable Insulated Grounding Bushing - Bridgeport

388
3" Malleable Insulated Grounding Bushing

$40.4961 Each

$1,012.40 (25 Each)

QTY:
Each
Add
Nacogdoches 47 0
All Stores 1,147 25
Vendor Eaton Bridgeport
Catalog Number GLL8 388
Manufacturer Number GLL 8 388
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00784564123084 00781747003881
Weight per package 0.72 (lbs/each) 0.48 (lbs/each)
Description GLL8 3" Mall Ins Ground Bushing
Grounding Bushing, 3 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 4 In Diameter, 70 LB/100
388 3" Malleable Insulated Grounding Bushing
Bushing, Insulated, Grounding, Malleable Iron, Size 3 Inch, 14-1/0 Lug
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $41.32 (Each) $40.50 (Each)
Carton/Reel $41.32 (1 Each) $1,012.40 (25 Each)
Standard Packaging/Reel $206.61 (5 Each) $1,012.40 (25 Each)
connection Threaded -
Material Malleable Iron Body, Plastic Throat Liner Malleable Iron
Color - Grey with Black Insulator
Finish - Zinc Electroplated
Diameter 4 in -
Height 1 in -
Size 3 in 3
Description 3" MALL INS GROUND BUSHING 3" MALLEABLE INSULATED GROUNDING BUSHING
extra long description MIDWEST GLL 8 3 GRND BUSH 105C INSU BPT 388 3" GRND.BUSH.INS.14-1/0 MAL
Features Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. -
Long Description Grounding Bushing, 3 in Trade Size, GLL Model, Insulated, #8 to 1/0 AWG Cable Size, 1 in Height, 4 in Diameter, 70 lb/100 Bushing, Insulated, Grounding, Malleable Iron, Size 3 Inch, 14-1/0 Lug
Product Type Grounding Bushing 3" GRND.Bush.Ins.14-1/0 Mall
Short Description Grounding Bushing, 3 in -
Special Features Corrosion Resistant Grounding Lug Wire Capacity #14 - #1/0
Cable Size #8 to 1/0 AWG -
dimensions 4.0000 IN X 4.0000 IN X 1.0000 IN -
for use with Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through -
Insulated/Non-Insulated Insulated -
media - Yes
package quantity 5 PK -
Standards Met UL File No: E-6225;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number GLL 8 -
Model GLL -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Grounding bushing BUSHING
Trade Size 3 in 3
Weight 70 lb/100 -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar.
standard UL, CSA cULus
Temperature Rating 105 DEG C 150?°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat