Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Arlington |
Catalog Number |
GLL7 |
456 |
Manufacturer Number |
GLL 7 |
456 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121312 - Electrical bushing
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00784564123077 |
00018997004567 |
Weight per package |
0.61 (lbs/each) |
0.1355 (lbs/each) |
Description |
GLL7 2-1/2" Mall Ins Ground Bushing
Grounding Bushing, 2-1/2 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 3.313 In Diameter, 53 LB/100
|
456 2-1/2" D/C Ins Conduit Bushing
2-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.53 (Each) |
$20.85 (Each) |
Carton/Reel |
$31.53 (1 Each) |
$104.23 (5 Each) |
Standard Packaging/Reel |
$315.30 (10 Each) |
$104.23 (5 Each) |
|
connection |
Threaded |
- |
Material |
Malleable Iron Body, Plastic Throat Liner |
- |
|
Conductor Material |
- |
Zinc |
|
Diameter |
3.313 in |
- |
Height |
1 in |
- |
Length |
- |
4.652 |
Size |
2-1/2 in |
L(4.652) x W(3.425) x H(1.735) |
|
Description |
2-1/2" MALL INS GROUND BUSHING |
2-1/2" D/C INS CONDUIT BUSHING |
extra long description |
MIDWEST GLL 7 2 1/2 GRND BUSH 105C |
ARL 456 2-1/2"GR.BUSH.LAY-INLG |
Features |
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. |
- |
Long Description |
Grounding Bushing, 2-1/2 in Trade Size, GLL Model, Insulated, #8 to 1/0 AWG Cable Size, 1 in Height, 3.313 in Diameter, 53 lb/100 |
2-1/2" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 2/0 gauge. |
Product Type |
Grounding Bushing |
2-1/2"GR.Bush.Lay-Inlg |
Short Description |
Grounding Bushing, 2-1/2 in |
- |
Special Features |
Corrosion Resistant |
Dual rated CU-AL C-clamp grounding lug |
|
Cable Size |
#8 to 1/0 AWG |
- |
dimensions |
3.3100 IN X 3.3100 IN X 1.0000 IN |
- |
for use with |
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through |
- |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
10 PK |
- |
Standards Met |
UL File No: E-6225;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
ARLINGTON |
Manufacturers Part Number |
GLL 7 |
- |
Model |
GLL |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
Grounding bushing |
Threaded Bushing |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
UL, CSA |
UL and CSA |
Temperature Rating |
105 DEG C |